Shop All Radiator Actuators and Valves
Zoro Select
Radiator Valve, Size 1 In
Mfr # 109-305
Zoro # G2585956
original price:
$53.55
20% off
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Angle
- Pipe Size 1 in
- Temp. Range -40 to 350 Degrees F
- Material Bronze
- Tailpiece Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 109-305
- Zoro # G2585956
- UPC # 190735411247
- Country of Origin China
- Category Radiator Actuators and Valves
Dimensions
Pipe Size | 1 in |
Radiator Connection Size | 1 in |
Pipe Connection Size | 1 in |
Details
Item | Hot Water and Steam Boiler Radiator Valve |
Body Style | Angle |
Temp. Range | -40 to 350 Degrees F |
Material | Bronze |
Tailpiece | Threaded |
Max. Pressure | 60 psi |
Standards | ANSI B1.20.1 |
Pipe Connection | 1 in NPT |
Radiator Connection | 1 in |
Actuation Style | 1 in Nut, Hand Wheel |
Max. Steam Pressure | 15 psi |
Maximum Pressure | 60 psi |
Product Type | Radiator Valve |
Max. Water Pressure | 60 psi |
Pipe Connection Type | NPT |
Heating Method | Steam, Water |
Description
Product Type Radiator Valve, Heating Method Steam, Water, Pipe Connection Size 1 in, Pipe Connection Type NPT, Radiator Connection Size 1 in, Maximum Pressure 60 psi, Max. Steam Pressure 15 psi, Max. Water Pressure 60 psi, Actuation Style 1 in Nut, Hand Wheel, Body Style Angle, Material Bronze, Standards ANSI B1.20.1
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING 30" Pedestal Fan (9130)
- KOCH FILTER 15x20x1 Standard Capacity Pleated Filter, MERV 8 (102-700-005)
- VULCAN Strip Heater, 25-1/2 In. L, 1200 Deg F (OS1225-500B)
- DAYTON Axial Fan, Round, 115V AC, 1 Phase, 200 cfm, 5 15/16 in W. (2RTK7)
- ZORO SELECT High Capacity Thermostatic Actuator (10L944)
- ZORO SELECT Radiator Valve, Size 1/2 In (109-303)
- ZORO SELECT Radiator Valve, Size 1/2 In (1RLT7)
- ZORO SELECT Radiator Valve, Size 3/4 In (1RLT3)
- ZORO SELECT Thermostatic Radiator Valve, Size 1/2 In (10L951)
- ZORO SELECT Elbow And Tailpiece, Size 1/2 In (109-383)
- HONEYWELL V5011N2097 Steam/H2O Valve (V5011N2097)
- Zoro Select Radiator Actuators and Valves