Shop All Radiator Actuators and Valves
Zoro Select
Radiator Valve, Size 1-1/4 In
Mfr # 109-306
Zoro # G2295982
original price:
$73.55
10% off
new price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Angle
- Pipe Size 1 1/4 in
- Temp. Range -40 to 350 Degrees F
- Tailpiece Threaded
- Max. Pressure 60 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 109-306
- Zoro # G2295982
- UPC # 190735411254
- Country of Origin China
- Category Radiator Actuators and Valves
Dimensions
Pipe Size | 1 1/4 in |
Radiator Connection Size | 1 1/4 in |
Pipe Connection Size | 1 1/4 in |
Details
Item | Hot Water and Steam Boiler Radiator Valve |
Body Style | Angle |
Temp. Range | -40 to 350 Degrees F |
Tailpiece | Threaded |
Max. Pressure | 60 psi |
Material | Bronze |
Standards | ANSI B1.20.1 |
Maximum Pressure | 60 psi |
Max. Water Pressure | 60 psi |
Pipe Connection Type | NPT |
Product Type | Radiator Valve |
Max. Steam Pressure | 15 psi |
Pipe Connection | 1 1/4 in NPT |
Actuation Style | 1 1/4 in Nut, Hand Wheel |
Heating Method | Steam, Water |
Radiator Connection | 1 1/4 in |
Description
Product Type Radiator Valve, Heating Method Steam, Water, Pipe Connection Size 1 1/4 in, Pipe Connection Type NPT, Radiator Connection Size 1 1/4 in, Maximum Pressure 60 psi, Max. Steam Pressure 15 psi, Max. Water Pressure 60 psi, Actuation Style 1 1/4 in Nut, Hand Wheel, Body Style Angle, Material Bronze, Standards ANSI B1.20.1
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Adj Circular Air Valve, 4" (BOR-100)
- WESTINGHOUSE Westinghouse Infrared Electric Outdoor Heater Freestanding (WES31-15110BLK)
- FRIEDRICH Internal Drain Kit (IDK)
- FOLLETT ICE Agitator Wheel (PD502387)
- ZORO SELECT Radiator Valve, Size 1 In (109-305)
- ZORO SELECT High Capacity Thermostatic Actuator (10L944)
- ZORO SELECT Radiator Valve, Size 1/2 In (109-303)
- ZORO SELECT Radiator Valve, Size 1/2 In (1RLT7)
- ZORO SELECT Radiator Valve, Size 1-1/2 In (109-307)
- ZORO SELECT Elbow And Tailpiece, Size 1/2 In (109-383)
- HONEYWELL HOME Thermostatic Radiator Valve, Threaded (HR90)
- Zoro Select Radiator Actuators and Valves