Shop All Radiator Actuators and Valves
Zoro Select
Radiator Valve, Size 1-1/2 In
Mfr # 109-307
Zoro # G2446595
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Angle
- Pipe Size 1 1/2 in
- Temp. Range 32 to 250 Degrees F
- Material Bronze
- Includes 1 valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 109-307
- Zoro # G2446595
- Country of Origin China
- Category Radiator Actuators and Valves
Dimensions
Pipe Size | 1 1/2 in |
Capillary Length | 4 11/16 in |
Pipe Connection Size | 1 1/2 in |
Radiator Connection Size | 1 1/2 in |
Details
Item | Hot Water and Steam Boiler Radiator Valve |
Body Style | Angle |
Temp. Range | 32 to 250 Degrees F |
Material | Bronze |
Includes | 1 valve |
Tailpiece | Threaded |
Standards | ANSI B1.20.1 |
Max. Pressure | 60 psi |
Maximum Pressure | 60 psi |
Heating Method | Steam, Water |
Product Type | Radiator Valve |
Pipe Connection | 1 1/2 in NPT |
Radiator Connection | 1 1/2 in |
Max. Water Pressure | 60 psi |
Pipe Connection Type | NPT |
Max. Steam Pressure | 15 psi |
Actuation Style | 1 1/2 in Nut, Hand Wheel |
Description
Product Type Radiator Valve, Heating Method Steam, Water, Pipe Connection Size 1 1/2 in, Pipe Connection Type NPT, Radiator Connection Size 1 1/2 in, Maximum Pressure 60 psi, Max. Steam Pressure 15 psi, Max. Water Pressure 60 psi, Actuation Style 1 1/2 in Nut, Hand Wheel, Body Style Angle, Material Bronze, Standards ANSI B1.20.1
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMLICO AIR 16 in. W X 16 in. H X 2 in. D Fiberglass 4 MERV Air Filter 1 pk (11204-021616)
- MASTER FLOW 6 in. x 6 in. x 5 in. 26 Gauge Flue Wye (26FY6X6X5)
- WHITE-RODGERS 90-113 120V Fan Center Spdt (90-113)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 600" Length (6B797)
- ZORO SELECT Radiator Valve, Size 1 In (109-305)
- ZORO SELECT Thermostatic Radiator Valve, Size 1/2 In (10L951)
- ZORO SELECT Radiator Valve, Size 1/2 In (1RLT7)
- ZORO SELECT Radiator Valve, Size 3/4 In (109-314)
- ZORO SELECT High Capacity Thermostatic Actuator (10L944)
- ZORO SELECT Radiator Valve, Size 3/4 In (1RLT3)
- DANFOSS 013G0140 1/8" Npt. Valve Body (013G0140)
- Zoro Select Radiator Actuators and Valves