Shop All Radiation Detectors
Zoro Select
Radiation Survey Meter, Analog, NIST
Mfr # 5DPN8
Zoro # G9981562
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Range 0 to 0.5, 0 to 5.0, 0 to 50.0 mR/hr , 0 to 500, 0 to 5000, 0 to 50,000 CPM or 0 to 500 uSv/hr
- Gamma Radiation Range 1000 CPM/mR/hr (referenced to Cs-137)
- Alpha Energy Sensitivity 2.5 MeV
- Beta Energy Sensitivity 150 keV
- Gamma and X-ray Energy Sensitivity From 10 keV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5DPN8
- Zoro # G9981562
- Country of Origin United States
- Category Radiation Detectors
Dimensions
Manufacturers Warranty Length | 6 mo |
Battery Size | 9V |
Manufacturer Warranty Length | 6 mo |
Description
Radiation Survey Meter, Manufacturer Warranty Length 6 mo, Battery Voltage 9V, Number of Batteries Required 1, Calibration Certificate Type NIST, Battery Chemistry Alkaline, Battery Run Time 2,000 hr, Beta Energy Sensitivity 150 keV, Maximum Dose Rate 500 uSv/hr, Minimum Dose Rate 0 uSv/hr, Digital Display Screen Type Analog, Display Type Analog, Measuring Units CPM, mR/hr, uSv/hr, Battery Size 9V, Accuracy +/-15 Percent of Reading (Referenced to Cs-137), Alpha Energy Sensitivity 2.5 MeV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L15#)
- DWYER INSTRUMENTS Air Velocity Kit, Digital, 40.00 In WC (475-2-FM-AV)
- MONARCH Latching Carrying Case (6280-040)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 100 PSI, +/-1Pct (628-10-GH-P1-E4-S1)
- ZORO SELECT Radiation Survey Meter, Analog (5DPN7)
- RADIATION ALERT Rad Surv Mtr, 0.01to10000uSv/hr, Digital (M1000 EC)
- RADIATION ALERT Radiation Meter, Digital, NIST (SENTRYEC)
- RADIATION ALERT Radiation Survey Meter, LCD, NIST (RANGER)
- SPER SCIENTIFIC Autoranging Radiation Monitor / Geiger Counter (840024)
- FLUKE BIOMEDICAL Radiation Surv Mtr, 0to1uSv/hr, Digital (RaySafe 452)
- ROTEMI DATA RADIATION MONITOR (DRM-2 BAK-1095)
- Zoro Select Radiation Detectors