Shop All Pallets
Zoro Select
Rackable HDPE Pallet, 48 in L, 40 in W, 5 5/8 in H
Mfr # 40X48 RCKR BLK
Zoro # G6476915
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Entry 4-Way
- Pallet Class Block
- Dynamic Load Capacity 5,000 lb
- Static Load Capacity 30,000 lb
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 40X48 RCKR BLK
- Zoro # G6476915
- Country of Origin United States
- Category Pallets
Dimensions
Length | 48 in |
Width | 40 in |
Height | 5 5/8 in |
Details
Item | Pallet |
Pallet Entry | 4-Way |
Pallet Class | Block |
Dynamic Load Capacity | 5,000 lb |
Static Load Capacity | 30,000 lb |
Color | Black |
Material | HDPE |
Description
Pallet, Rackable, 4-Way, Block, Dynamic Load Capacity 5,000 lb, Static Load Capacity 30,000 lb, Length 48 in, Width 40 in, Height 5 5/8 in, Rackable Capacity 2,800 lb, Black, Pallet Material High Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE 27Qt Stacking Drawer (23108004)
- ECONOCO Wood Hanger, Teak, with Pant Clips, PK100 (WH1731CTSC)
- ZORO SELECT Clear Plastic Bin Cups (30101BLANK)
- ZORO SELECT Drum Liner, 85 gal, 6 mil, Natural, PK40 (G427206F)
- ZORO SELECT Polyethylene Pallet, 48 in L, 40 in W, 6 1/8 in H (RACX FDA APPROVED)
- ZORO SELECT Aluminum Pallet, 48 in L, 40 in W, 5 1/4 in H (99749)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 36 in W, 5 in H (05000103)
- ZORO SELECT Recycled Rigid PVC Pallet, 48 in L, 40 in W, 9 in H (05000202)
- ZORO SELECT Recycled Rigid PVC Pallet, 30 in L, 30 in W, 4 in H (05000213)
- ZORO SELECT Recycled Rigid PVC Pallet, 96 in L, 48 in W, 5 in H (05000147)
- BSC PREFERRED 48 x 40'' #1 Recycled Heat Treated Pallet, 10PK (H-2089)
- Zoro Select Pallets