Shop All Food Service Storage & Transportation
Zoro Select
Rack Cover, LDPE, 72 x 31 In., PK100
Mfr # 3CUA6
Zoro # G1574124
product price: $74.99
/pk 100, $0.75/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Height 72 in
- Width 31 in
- Thickness 0.75 mil
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CUA6
- Zoro # G1574124
- UPC # 654866024085
- Country of Origin Viet Nam
- Category Food Service Storage & Transportation
Dimensions
Height | 72 in |
Width | 31 in |
Overall Width | 31 in |
Depth | 22 in |
Details
Item | Pan Rack Cover |
Color | Clear |
Thickness | 0.75 mil |
Material | Polyethylene |
Standards | FDA |
Insulated | No |
NSF Certified | No |
Description
Pan Rack Cover, Insulated No, Product Type Pan Rack Cover, Color Clear, Depth 22 in, Material Polyethylene, Overall Height 72 in, Overall Width 31 in, NSF Certified No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Control, Temperature (K12-L1533/001)
- VOLLRATH Spoon Shaped Spatula (58123)
- STANCO Reflector Pan Rnd #800-R (800-R)
- HOBART Rinse Arm Assy (00-893093-00001)
- ZORO SELECT Hand Basket, Red, 18 1/4 x 12 1/4, PK12 (RWR-HDB-RD02ST)
- ZORO SELECT Hand Basket, Green, 18 1/4x 12 1/4, PK12 (RWR-HDB-GN01ST)
- ZORO SELECT Hand Basket, Black, 18 1/4x 12 1/4, PK12 (RWR-HDB-BK01ST)
- ZORO SELECT Hand Basket, Blue, 18 1/4 x 12 1/4, PK12 (RWR-HDB-BE01ST)
- ZORO SELECT Rack Cover, HDPE, 80 x 52 In., PK50 (3CUA5)
- HASTINGS HOME 2-tier Lazy Susan All-Natural Bamboo Round Turntable, Pantry, Vanity Organizer, 10-inch Diameter (918858RCH)
- WINCO 6 in Food Storage Box (PFFW-6)
- Zoro Select Food Service Storage & Transportation