Shop All Food Service Storage & Transportation
Zoro Select
Rack Cover, HDPE, 80 x 52 In., PK50
Mfr # 3CUA5
Zoro # G1859417
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Height 80 in
- Width 52 in
- Thickness 0.5 mil
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3CUA5
- Zoro # G1859417
- UPC # 654866022197
- Country of Origin Viet Nam
- Category Food Service Storage & Transportation
Dimensions
Height | 80 in |
Width | 52 in |
Overall Width | 52 in |
Depth | 52 in |
Details
Item | Pan Rack Cover |
Color | Clear |
Thickness | 0.5 mil |
Material | Polyethylene |
Standards | FDA |
NSF Certified | No |
Insulated | No |
Description
Pan Rack Cover, Insulated No, Product Type Pan Rack Cover, Color Clear, Depth 52 in, Material Polyethylene, Overall Height 80 in, Overall Width 52 in, NSF Certified No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Chinese Chef Knife, 8 In (M21020)
- TREND SETTERS Scooby Doo Yikes Ceramic Mug, White (TR127260)
- FRYMASTER Hanger, Basket (15-1/2") For - Part# Fm200-1360 (FM200-1360)
- SPLENDA Splenda Packets 1.75 oz., PK12 (SP14000050)
- ZORO SELECT Hand Basket, Green, 18 1/4x 12 1/4, PK12 (RWR-HDB-GN01ST)
- ZORO SELECT Hand Basket, Blue, 18 1/4 x 12 1/4, PK12 (RWR-HDB-BE01ST)
- ZORO SELECT Hand Basket, Red, 18 1/4 x 12 1/4, PK12 (RWR-HDB-RD02ST)
- ZORO SELECT Hand Basket, Black, 18 1/4x 12 1/4, PK12 (RWR-HDB-BK01ST)
- NEXEL Poly-Z-Brite 2-Shelf Container/Keg Rack, 60W x 18D x 54H (BK186052Z)
- CRESTWARE Glass Rack, 20-Compartments, For REC20 (RBC20)
- CRESTWARE Flatware Rack, 1-Comprtmnt, For Plate, Tray (RBPT)
- Zoro Select Food Service Storage & Transportation