Shop All Quilted Moving Pads
Zoro Select
Quilted Moving Pad, L72xW80In, Green, PK6
Mfr # 2NKT2
Zoro # G0725627
product price: $61.79
/pk 6, $10.30/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Poly Blend
- Length 72 in
- Width 80 in
- Weight 5 lb
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2NKT2
- Zoro # G0725627
- UPC # 190735448861
- Country of Origin China
- Category Quilted Moving Pads
Dimensions
Length | 72 in |
Width | 80 in |
Details
Item | Quilted Moving Blanket |
Material | Cotton/Poly Blend |
Weight | 5 lb |
Color | Green |
Cover Type | Moving |
Machine Washable | No |
Description
Quilted Moving Blanket, Material Cotton/Poly Blend, Cover Type Moving, Length 72 in, Width 80 in, Color Green, Weight 5 lb, Machine Washable No, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Shatterproof Clipboard, Plastic, Black (49269)
- XEROX 106R02758 Toner, 1000 Page-Yield, Yellow (106R02758)
- TAYLOR Digital Platform Bench Scale with Remote Indicator 400 lb./180kg Capacity (TE400)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97035)
- ZORO SELECT Furniture Cover, 40 In. L x 37 In. W, Blue (4LGK1)
- ZORO SELECT Door Jamb Protector Pad, 69 In. L, 2.5 lb. (2NKU1)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK12 (2NKT3)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK12 (2NKR9)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue (4LGK9)
- ZORO SELECT Quilted Moving Pad, L78xW100In, Mutil (2NKT6)
- MARPAC Marpac MAR-DOHM-DS-TN 5.75 x 3.25 in. Dohm Classic DS White Noise Sound Therapy Machine; Tan (MAR-DOHM-DS-TN)
- Zoro Select Quilted Moving Pads