Shop All Quilted Moving Pads
Zoro Select
Quilted Moving Pad, L72xW80In, Blue, PK6
Mfr # 2NKR8
Zoro # G2983337
original price:
$91.19
11% off
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Woven
- Length 72 in
- Width 80 in
- Weight 7 lb
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2NKR8
- Zoro # G2983337
- UPC # 190735448830
- Country of Origin China
- Category Quilted Moving Pads
Dimensions
Length | 72 in |
Width | 80 in |
Details
Item | Quilted Moving Blanket |
Material | Non-Woven |
Weight | 7 lb |
Color | Blue |
Machine Washable | No |
Cover Type | Moving |
Description
Quilted Moving Blanket, Material Non-Woven, Cover Type Moving, Length 72 in, Width 80 in, Color Blue, Weight 7 lb, Machine Washable No, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASIO Calculator, 8-Digit Solar (MS80B)
- SCHOOL SMART BRUSH WATERCOLOR SH HNDL SIZE 6 - PACK OF 12 PK (1567563)
- FIXTURE-FIX Porc-A-Fix Kohler White Porcelain Touch-up Paint, 15cc (KK-1)
- LORELL Vertical Magnetic Whiteboard Easel (52567)
- ZORO SELECT Furniture Cover, 63 In. L x 37 In. W, Blue (4LGK3)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Green, PK6 (2NKT2)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK12 (2NKR7)
- ZORO SELECT Furniture Cover, 40 In. L x 37 In. W, Blue (4LGK1)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK12 (2NKT3)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue (4LGK9)
- US CARGO CONTROL Sofa Cover (SC1004)
- Zoro Select Protective Packaging