Shop All Quilted Moving Pads
Zoro Select
Quilted Moving Pad, L72xW80In, Blue, PK12
Mfr # 2NKR7
Zoro # G0826366
product price: $217.99
/pk 12, $18.17/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Non-Woven
- Length 72 in
- Width 80 in
- Weight 7 lb
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2NKR7
- Zoro # G0826366
- UPC # 190735448823
- Country of Origin China
- Category Quilted Moving Pads
Dimensions
Length | 72 in |
Width | 80 in |
Details
Item | Quilted Moving Blanket |
Material | Non-Woven |
Weight | 7 lb |
Color | Blue |
Cover Type | Moving |
Machine Washable | No |
Description
Quilted Moving Blanket, Material Non-Woven, Cover Type Moving, Length 72 in, Width 80 in, Color Blue, Weight 7 lb, Machine Washable No, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Pen, Blpnt, Stick, Med, Bk, PK60 (37531)
- ZORO SELECT Shipping Box, 24x16x16 in (55NN18)
- HUNTER AMENITIES Mending Kit, Boxed, PK500 (X-SEWK0023)
- AVERY Clear Laminating Sheets, 9" x 12", PK2 (73602)
- ZORO SELECT Door Jamb Protector Pad, 69 In. L, 2.5 lb. (2NKU1)
- ZORO SELECT Appliance Cover, 36 In. L x 32 In. W, Blue (4LGJ9)
- ZORO SELECT Quilted Moving Pad, L72xW45In, Blue (4LGL1)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK6 (2NKT4)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK6 (2NKR8)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK12 (2NKR9)
- BOX PACKAGING Global Industrial„¢ Deluxe Moving Blankets 72" x 80" Blue, 6 Pack (MB7280D)
- Zoro Select Protective Packaging