Shop All Quilted Moving Pads
Zoro Select
Quilted Moving Pad, 72 In. L, Camo, PK12
Mfr # 2NKT5
Zoro # G3322505
product price: $249.99
/pk 12, $20.83/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Poly Blend
- Length 72 in
- Width 80 in
- Weight 5 lb
- Color Camo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2NKT5
- Zoro # G3322505
- UPC # 00820203104660
- Country of Origin China
- Category Quilted Moving Pads
Dimensions
Length | 72 in |
Width | 80 in |
Details
Item | Quilted Moving Blanket |
Material | Cotton/Poly Blend |
Weight | 5 lb |
Color | Camo |
Machine Washable | No |
Cover Type | Moving |
Filler per Yard | 14 oz/sq yd |
Description
Quilted Moving Blanket, Material Cotton/Poly Blend, Cover Type Moving, Length 72 in, Width 80 in, Filler per Yard 14 oz/sq yd, Color Camo, Weight 5 lb, Machine Washable No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPUNCH HN1500 Electronic Non-Calculating Time Clock Bundle, LCD Display, Beige/Green (HN1500)
- ZORO SELECT Steel Strapping, 23 mil. (16P035)
- THE PUPPET CO Knitted Puppets Cowboy (007020)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 8"W, PK450 (56LT31)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK12 (2NKR9)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK12 (2NKT3)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Green, PK6 (2NKT2)
- ZORO SELECT Quilted Moving Pad, L72xW45In, Blue (4LGL1)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK6 (2NKT4)
- ZORO SELECT Appliance Cover, 36 In. L x 32 In. W, Blue (4LGJ9)
- US CARGO CONTROL 27" x 20' Neoprene Floor Runner - Black (FRN27X20-BLK)
- Zoro Select Protective Packaging