Shop All Cable Clamps & Clips
Zoro Select
QuickFist Rubber Clamp, 1 to 2.25 In, PK2
Mfr # 10010
Zoro # G3948682
original price:
$13.53
12% off
new price: $11.79
/pk 2, $5.90/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Rubber
- Cable Clamping Dia. 1 in to 2-1/4 in
- Clamp Band Width 7/8 in
- Clamp Color Black
- Mounting Hole Dia. 0.1875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10010
- Zoro # G3948682
- UPC # 892402000104
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1 in to 2-1/4 in |
Clamp Band Width | 7/8 in |
Mounting Hole Dia. | 0.1875 in |
Clamping Dia. | 1 to 2-1/4" |
Width | 7/8" |
Details
Item | Rubber Clamp |
Clamp Material | Rubber |
Clamp Color | Black |
Color | Black |
Finish | Matte |
Meets/Exceeds | 25 Lb SWL |
Material | Synthetic Rubber |
Type | Quick Fist(R) |
Description
Rubber Clamp, Quick Fist(R), Rubber, Cable Clamping Dia. 1 in to 2-1/4 in, Mounting Hole Dia. 0.1875 in, Clamp Band Width 7/8 in, Black, Meets/Exceeds 25 Lb SWL, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKOTA SYSTEMS Rigid Clamp, Spring Steel, 2", 400 lb, Gray (DS-CC-2R-PT/50)
- HUBBELL GFCI Rceptcle, Commer., Gr, 15A, 0.5 HP (GFRWR15GRY)
- SCHNEIDER ELECTRIC Harmony complete body/contact, body for push buttons or selector switches, XB6, single contact block with body/fixing collar 2NC faston connector (ZB5AZ1043)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (5WHG5)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37C0125B)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC50D0375)
- ZORO SELECT 1-1/4 In Dia. Medium Duty Clamp 0.281 Hole (CO2009Z1)
- ZORO SELECT Clamp, OD 1 3/4 In, 1/2 In W, Vinyl, PK25 (COV2909Z1)
- ZORO SELECT 1-1/2 In Dia. Medium Duty Clamp 0.281 Hole (CO2409Z1)
- ZORO SELECT Cable Clamp, Nylon, 5/8 In, PK25 (22CC37D0625)
- ZSI LoopClamp, Dia.2 1/2 In HoleDia.17/32 In (LVZ-40)
- Zoro Select Cable Clamps & Clips