Shop All Key Rings
Zoro Select
Quick Release Key Holder w/Split Ring
Mfr # 25PA26
Zoro # G5353135
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Release Ring
- Material Steel
- Color Silver
- Finish Nickel Plated
- For Use With Hold Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 25PA26
- Zoro # G5353135
- UPC # 190735036877
- Country of Origin China
- Category Key Rings
Dimensions
Ring Dia. (In.) | 55/64 in |
Overall Length (In.) | 1 7/8 in |
Details
Item | Quick Release Key Holder |
Type | Quick Release Ring |
Material | Steel |
Color | Silver |
Finish | Nickel Plated |
For Use With | Hold Keys |
Includes | Split Key Ring |
Accessory Type | Quick Release Key Holder |
Description
Quick Release Key Holder, Quick Release Ring, Material Nickel Finish Steel, Color Silver, Overall Length (In.) 1-7/8, Ring Dia. (In.) 7/8, For Use With Hold Keys, Includes Split Key Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (4550R-01-121)
- TRIMLITE 24" x 84" Primed 1-Panel Interior Shaker Slab Door (2070pri8401)
- PRIME-LINE Corner Key Nylon 5/16" (PL14964)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1367FS)
- ZORO SELECT Plastic Key Clip, Assorted, 40 PK (25PA22)
- ZORO SELECT ID Card Retractor, Swivel Clip (25DU56)
- ZORO SELECT Badge Holder, White, 10 PK (25DU68)
- ZORO SELECT Carabineer Key Holder, Black (25PA28)
- ZORO SELECT Key Reel, Large Yoke Ring Type, 1 3/16 in Ring Size, Chrome (25DU47)
- ZORO SELECT Red Wrist Coil with Key Ring (25PA31)
- LUCKY LINE Key Ring, Split Ring Type, 3/4 in Ring Size, Silver, 1000 PK (7561000)
- Zoro Select Key Rings