Shop All Ducting Hose Accessories
Zoro Select
Quick Release Clamp, ID 6In
Mfr # 0190-0600-0200
Zoro # G2696181
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Inside Dia. (In.) 6 in
- For Use With 6 in Ducting Hose
- Width (In.) 7/8 in
- Accessory Type Hose Quick Release Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0190-0600-0200
- Zoro # G2696181
- Country of Origin United States
- Category Ducting Hose Accessories
Dimensions
Inside Dia. (In.) | 6 in |
Width (In.) | 7/8 in |
Band Width | 1/2 in |
Inside Diameter | 6 in |
For Nominal Duct Diameter | 6 in |
Details
Item | Hose Quick Release Clamp |
Material | Stainless Steel |
For Use With | 6 in Ducting Hose |
Accessory Type | Hose Quick Release Clamp |
Finish | Galvanized |
Product Type | Quick-Release Clamp |
Description
Hose Quick Release Clamp, For Nominal Duct Diameter 6 in, Product Type Quick-Release Clamp, Material Stainless Steel, Inside Diameter 6 in, Finish Galvanized, Band Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDM ZAP PARTS Oil Safe Mini Spout Lid, Purple, 100407 (100407)
- TITAN Gas Powered Postdrivers from Titan (PDG3200X)
- GATES Multi-Speed Belts, 1430V375 (1430V375)
- GATES Hi-Power II Belts, B59 (B59)
- ZORO SELECT Connector, Duct Hose (0140-0500-0001)
- ZORO SELECT Connector, Duct Hose (0140-0600-0001)
- ZORO SELECT Quick Release Clamp, ID 8In (0190-0800-0200)
- ZORO SELECT Connector, Duct Hose (0140-1000-0001)
- ZORO SELECT Quick Release Clamp, ID 4In (0190-0400-0200)
- ZORO SELECT Connector, Duct Hose (0140-1200-0001)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0125-0001)
- Zoro Select Air Hoses