Shop All Ducting Hose Accessories
Zoro Select
Quick Release Clamp, ID 4In
Mfr # 0190-0400-0200
Zoro # G3298653
original price:
$19.19
9% off
new price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Inside Dia. (In.) 4 in
- For Use With 4 in Ducting Hose
- Width (In.) 7/8 in
- Accessory Type Hose Quick Release Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0190-0400-0200
- Zoro # G3298653
- Country of Origin United States
- Category Ducting Hose Accessories
Dimensions
Inside Dia. (In.) | 4 in |
Width (In.) | 7/8 in |
Inside Diameter | 4 in |
For Nominal Duct Diameter | 4 in |
Band Width | 1/2 in |
Details
Item | Hose Quick Release Clamp |
Material | Stainless Steel |
For Use With | 4 in Ducting Hose |
Accessory Type | Hose Quick Release Clamp |
Product Type | Quick-Release Clamp |
Finish | Galvanized |
Description
Hose Quick Release Clamp, For Nominal Duct Diameter 4 in, Product Type Quick-Release Clamp, Material Stainless Steel, Inside Diameter 4 in, Finish Galvanized, Band Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518EG3E254T-W22)
- SPEEDAIRE Coupler Body, Hose Barb, 3/8, Brass/Steel (30E729)
- DIXON King Nipple, NPT Threaded Plated ST, 4" (STC40)
- KBC Ball Bearing, 40mm 68mm x 15mm, single row deep groove ball bearing, two contact seals, C3 Fit (6008-2RS KBC)
- ZORO SELECT Connector, Duct Hose (0140-0500-0001)
- ZORO SELECT Connector, Duct Hose (0140-0400-0001)
- ZORO SELECT Quick Release Clamp, ID 12In (0190-1200-0200)
- ZORO SELECT Connector, Duct Hose (0140-1200-0001)
- ZORO SELECT Connector, Duct Hose (0140-1000-0001)
- ZORO SELECT Quick Release Clamp, ID 6In (0190-0600-0200)
- HI-TECH DURAVENT Hose Cuff, 1.25 In ID, 1.5 In OD, PVC (2172-0125-1001)
- Zoro Select Ducting Hose Accessories