Shop All Sprinkler Valves & Hose Swivels
Zoro Select
Quick Coupling Valve, 3/4 In, FNPT, Brass
Mfr # 4NDN8
Zoro # G2556172
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 3/4" FNPT
- Material Brass
- Max. Working Pressure 125 psi
- Height 4 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NDN8
- Zoro # G2556172
- UPC # 190735516478
- Country of Origin Taiwan, Province of China
- Category Sprinkler Valves & Hose Swivels
Dimensions
Height | 4 in |
Width | 2 in |
Details
Item | Quick Coupling Valve |
Connection | 3/4" FNPT |
Material | Brass |
Max. Working Pressure | 125 psi |
Product Type | Quick Coupling Valve |
Maximum Working Pressure | 125 psi |
Description
Quick Coupling Valve, Product Type Quick Coupling Valve, Maximum Working Pressure 125 psi, Connection 3/4 In. FNPT, Height 4 in, Width 2 in, Material Brass, Standards Not Applicable, Voltage Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERFLEX Medium Duty Hose, WeatherFlex, 5/8"x50 ft. (CSNWF58050)
- DB ELECTRICAL Fuel Solenoid For Case International - 87420952 J991167 J932529 3991167 (1703-3304)
- A & I PRODUCTS Radiator Hose, Upper 9" x3" x1" (A-SBA310160780)
- DECKER MFGMPANY Spiral Curry Comb (15-S)
- ZORO SELECT Quick Coupling Valve, 1 In, FNPT, Brass (4NDN9)
- ZORO SELECT Quick Coupling Key, 1 In, MNPT, Brass (4NDP2)
- ZORO SELECT Hose Y Connector, 2 Way, GHT (4NDT2)
- ZORO SELECT Hose Swivel, 3/4 In, MHT x FPT, Brass (4NDP3)
- ZORO SELECT Compression Tee, 1/2 In, FNPT, Brass (4NDT3)
- ZORO SELECT Valve Control Key, 30 In, Steel (4NDR1)
- HYDRORAIN Cap, 1 in. Tube, 150 psi (08680)
- Zoro Select Sprinkler Valves & Hose Swivels