Shop All Sprinkler Valves & Hose Swivels
Zoro Select
Quick Coupling Key, 3/4 In, MNPT, Brass
Mfr # 4NDP1
Zoro # G1155402
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 3/4" MNPT
- Material Brass
- Max. Working Pressure 125 psi
- Height 6 in
- Width 1.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NDP1
- Zoro # G1155402
- UPC # 190735516492
- Country of Origin Taiwan, Province of China
- Category Sprinkler Valves & Hose Swivels
Dimensions
Height | 6 in |
Width | 1.1 in |
Details
Item | Quick Coupling Key |
Connection | 3/4" MNPT |
Material | Brass |
Max. Working Pressure | 125 psi |
Product Type | Quick Coupling Key |
Maximum Working Pressure | 125 psi |
Description
Quick Coupling Key, Product Type Quick Coupling Key, Maximum Working Pressure 125 psi, Connection 3/4 In. MNPT, Height 6 in, Width 1.1 in, Material Brass, Standards Not Applicable, Voltage Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Metal Trough-O-Matic W/Brackets (TM830)
- MTD Nut-Jam Lock 3/8-1 (712-0266A)
- CONDOR OUTDOOR PRODUCTS 36 SINGLE RIFLE CASE, COYOTE BROWN (133-498)
- TARPS NOW 31" EPDM Rubber Tarp Straps (TA-RTS-31-50)
- ZORO SELECT Compression Tee, 3/4 In, FNPT, Brass (4NDT6)
- ZORO SELECT Hose Y Connector, 2 Way, GHT (4NDT2)
- ZORO SELECT Hose Swivel, 3/4 In MHT x 1 In FPT, Brass (4NDP4)
- ZORO SELECT Quick Coupling Key, 1 In, MNPT, Brass (4NDP2)
- ZORO SELECT Quick Coupling Valve, 3/4 In, FNPT, Brass (4NDN8)
- ZORO SELECT Valve Control Key, 30 In, Steel (4NDR1)
- BULLY TOOLS Water Key, Steel, 36", T-Style Handle (99206)
- Zoro Select Watering & Irrigation