Shop All Pressure Washer Parts
Zoro Select
Quick Coupling, 1/4 (F) x 22mm
Mfr # AL450
Zoro # G1840395
original price:
$6.25
10% off
new price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1/4 in (F)NPT
- Outlet 22mm x 1.5 (F) Quick Connect
- Material Brass
- Max. Pressure 3,650 psi
- Max. Fluid Temp. 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AL450
- Zoro # G1840395
- Country of Origin China
- Category Pressure Washer Parts
Details
Item | Quick-Connect Coupler |
Inlet | 1/4 in (F)NPT |
Outlet | 22mm x 1.5 (F) Quick Connect |
Material | Brass |
Max. Pressure | 3,650 psi |
Max. Fluid Temp. | 300 Degrees F |
Description
Quick-Connect Coupler, Inlet 1/4 in (F)NPT, Outlet 22mm x 1.5 (F) Quick Connect, Material Brass, Max. Pressure 3,650 psi, Max. Fluid Temp. 300 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Straight Shaft Trimmer Head 2.75" x4.73" x4.73" (A-B1WE510)
- MARASTAR Golf Cart Tire, Rubber, Size 18x8.5 8-8.4 (20113)
- CHAMPION SPORTS Official Olympic VolleyBall Net, 32ft (VN700)
- ZORO SELECT Water Broom, 3 Nozzle, Width 12 In (1MDK4)
- ZORO SELECT Rotating Sewer Nozzle, Size 8.5,3600 psi (AL0124722650)
- ZORO SELECT Water Broom, 4 Nozzle, Width 16 In (1MDK5)
- ZORO SELECT Turbo Nozzle Inlet Filter, 1/4 (F)NPT (1MDK6)
- ZORO SELECT Sewer Nozzle, Size 12, 3/8" (F)NPT5000 psi (AL0124722360)
- ZORO SELECT Spray Nozzle, Size 4,5075psi (AL-TPR35-30)
- ZORO SELECT Quick Coupling Plug, 1/4 (F) x 22mm (1MDL5)
- SIMPSON 90029 OEM Technologies Axial Cam Pump Kit 3100 PSI at 2.5 GPM Axial Cam Pump Kit (90029)
- Zoro Select Pressure Washer Parts