Shop All Manifold Gauge Set Accessories
Zoro Select
Quick Coupler, Low Loss, 1/4 In MxF, 90 Deg
Mfr # 10U327
Zoro # G3944604
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 3/4 in
- Application Eliminates Hazardous Discharge Of Refrigerant And Oil From High Side Of System When Disconnecting Hoses
- Angle 90 Degrees
- Connection Size 1/4 in Male x 1/4 in Female
- For Use With Quick Connect/Disconnect Refrigeration Hoses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10U327
- Zoro # G3944604
- UPC # 190735378298
- Country of Origin China
- Category Manifold Gauge Set Accessories
Dimensions
Length | 1 3/4 in |
Connection Size | 1/4 in Male x 1/4 in Female |
Details
Item | Quick Coupler, Low Loss |
Application | Eliminates Hazardous Discharge Of Refrigerant And Oil From High Side Of System When Disconnecting Hoses |
Angle | 90 Degrees |
For Use With | Quick Connect/Disconnect Refrigeration Hoses |
Features | Automatic Shut-Off Of Hose Ends Allows High Side Hose Discharge Through The Manifold Into The Low Side |
Accessory Type | Quick Coupler, Low Loss |
Description
Quick Coupler, Low Loss, Connection Size 1/4 in Male x 1/4 in Female, 90 Degrees Angle, Length 1 3/4 in, For Use With Quick Connect/Disconnect Refrigeration Hoses, Features Automatic Shut-Off Of Hose Ends Allows High Side Hose Discharge Through The Manifold Into The Low Side
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PC, Brown (MZR-1204-B-PC)
- CARRIER Wheel, 11" x 10", 1/2" Bore, CW (LA22ZA127)
- HEIL QUAKER /ICP 1171653 Filter Hh 21.5X19.875X1 (1171653)
- SUPCO Connector, 1/4", FPT, Sure Seal (SF2094)
- ZORO SELECT Female Coupler/Hose Adapter, PK10 (10U328)
- ZORO SELECT Quick Coupler, Low Loss, 1/4 In MxF, 90 Deg (10U325)
- ZORO SELECT Quick Coupler, Low Loss, 1/4 In MxF, 0 Deg (10U326)
- ZORO SELECT Quick Coupler, Low Loss, 1/4 In MxF, 0 Deg (10U324)
- PRO-SET QC FM (AB90)
- IMPERIAL Gauge, 2-1/2 In Dia, High Side, Red, 500 psi (423-CR)
- CONBRACO INDUSTRIES Gauge 1/2"Compgageglass12", W/Glass (20-251-00)
- Zoro Select Manifold Gauge Set Accessories