Shop All Manifold Gauge Set Accessories
Zoro Select
Quick Coupler, Low Loss, 1/4 In MxF, 90 Deg
Mfr # 10U325
Zoro # G3921662
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Application Quick Connect/Disconnect Refrigeration Hoses
- Angle 90 Degrees
- Connection Size 1/4 in Male x 1/4 in Female
- Features Automatic Shut-Off When Hose Is Disconnected, Permits Easy Field Repairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10U325
- Zoro # G3921662
- UPC # 190735378274
- Country of Origin China
- Category Manifold Gauge Set Accessories
Dimensions
Length | 2 in |
Connection Size | 1/4 in Male x 1/4 in Female |
Details
Item | Quick Coupler, Low Loss |
Application | Quick Connect/Disconnect Refrigeration Hoses |
Angle | 90 Degrees |
Features | Automatic Shut-Off When Hose Is Disconnected, Permits Easy Field Repairs |
For Use With | Quick Connect/Disconnect Refrigeration Hoses |
Accessory Type | Quick Coupler, Low Loss |
Description
Quick Coupler, Low Loss, Connection Size 1/4 in Male x 1/4 in Female, 90 Degrees Angle, Length 2 in, For Use With Quick Connect/Disconnect Refrigeration Hoses, Features Automatic Shut-Off When Hose Is Disconnected, Permits Easy Field Repairs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Motor, 0.125 HP, 265V, 1400,1550 rpm (106646502)
- LOST RIVER Natural Gas Ventless Blue Flame Gas Space Heater, 20,000 BTU, T-Stat Control (LRT20B-NG)
- AMERICAN METAL FILTER 18 X 20 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101820)
- HONEYWELL 390686-25 Orifice Bbr12 (390686-25)
- ZORO SELECT Quick Coupler, Low Loss, 1/4 In MxF, 90 Deg (10U327)
- ZORO SELECT Quick Coupler, Low Loss, 1/4 In MxF, 0 Deg (10U324)
- ZORO SELECT Female Coupler/Hose Adapter, PK10 (10U328)
- ZORO SELECT Quick Coupler, Low Loss, 1/4 In MxF, 0 Deg (10U326)
- IMPERIAL Rebuild Kit For 644-C Manifold (602-RK)
- JB INDUSTRIES High Side Hose, Low Loss, 60 In, Red (CLS-60R)
- YELLOW JACKET Black Ball Valve Hose (26002)
- Zoro Select Manifold Gauge Set Accessories