Shop All Manifold Gauge Set Accessories
Zoro Select
Quick Coupler, Low Loss, 1/4 In MxF, 0 Deg
Mfr # 10U326
Zoro # G4209712
original price:
$14.65
9% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 1/2 in
- Application Eliminates Hazardous Discharge Of Refrigerant And Oil From High Side Of System When Disconnecting Hoses
- Angle 0 Degrees
- Connection Size 1/4 in Male x 1/4 in Female
- Features Automatic Shut-Off Of Hose Ends Allows High Side Hose Discharge Through The Manifold Into The Low Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10U326
- Zoro # G4209712
- UPC # 190735378281
- Country of Origin China
- Category Manifold Gauge Set Accessories
Dimensions
Length | 2 1/2 in |
Connection Size | 1/4 in Male x 1/4 in Female |
Details
Item | Quick Coupler, Low Loss |
Application | Eliminates Hazardous Discharge Of Refrigerant And Oil From High Side Of System When Disconnecting Hoses |
Angle | 0 Degrees |
Features | Automatic Shut-Off Of Hose Ends Allows High Side Hose Discharge Through The Manifold Into The Low Side |
For Use With | Quick Connect/Disconnect Refrigeration Hoses |
Accessory Type | Quick Coupler, Low Loss |
Description
Quick Coupler, Low Loss, Connection Size 1/4 in Male x 1/4 in Female, 0 Degrees Angle, Length 2 1/2 in, For Use With Quick Connect/Disconnect Refrigeration Hoses, Features Automatic Shut-Off Of Hose Ends Allows High Side Hose Discharge Through The Manifold Into The Low Side
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X20X4 Merv 11 Pleated AC Furnace Air Filter, 3PK (16204.11 3PK)
- FRIEDRICH Standard Grille, Anodized Silver (PXGA)
- INTERMATIC Single-Circuit Freeze Protection Control (PF1102)
- OEM OIL EQUIPMENT MANUFACTURING 3315 Speedfill Male Straight (13315)
- ZORO SELECT Quick Coupler, Low Loss, 1/4 In MxF, 0 Deg (10U324)
- ZORO SELECT Female Coupler/Hose Adapter, PK10 (10U328)
- ZORO SELECT Quick Coupler, Low Loss, 1/4 In MxF, 90 Deg (10U325)
- ZORO SELECT Quick Coupler, Low Loss, 1/4 In MxF, 90 Deg (10U327)
- IMPERIAL Quick Coupler, Low Loss, 1/4 In MxF, 90 Deg (17-C)
- YELLOW JACKET Carrying Case, 20" L, with Handle (45923)
- JB INDUSTRIES Low Side Pressure Gauge, 3-1/8" Diameter (M2-600)
- Zoro Select Manifold Gauge Set Accessories