Shop All Manifold Gauge Set Accessories
Zoro Select
Quick Coupler, Low Loss, 1/4 In MxF, 0 Deg
Mfr # 10U324
Zoro # G4080011
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Application Quick Connect/Disconnect Refrigeration Hoses
- Angle 0 Degrees
- Connection Size 1/4 in Male x 1/4 in Female
- For Use With Quick Connect/Disconnect Refrigeration Hoses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10U324
- Zoro # G4080011
- UPC # 190735378267
- Country of Origin China
- Category Manifold Gauge Set Accessories
Dimensions
Length | 2 in |
Connection Size | 1/4 in Male x 1/4 in Female |
Details
Item | Quick Coupler, Low Loss |
Application | Quick Connect/Disconnect Refrigeration Hoses |
Angle | 0 Degrees |
For Use With | Quick Connect/Disconnect Refrigeration Hoses |
Features | Automatic Shut-Off When Hose Is Disconnected, Permits Easy Field Repairs |
Accessory Type | Quick Coupler, Low Loss |
Description
Quick Coupler, Low Loss, Connection Size 1/4 in Male x 1/4 in Female, 0 Degrees Angle, Length 2 in, For Use With Quick Connect/Disconnect Refrigeration Hoses, Features Automatic Shut-Off When Hose Is Disconnected, Permits Easy Field Repairs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTRACT-ALL Hepa Filter, 10 In. W, 9 In. H (RF-981-5)
- AIR HANDLER 36 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (2JUJ1)
- DAYTON Wall Collar, 18 In. (16D553)
- CARRIER Premier Link Board (HK50AA039)
- ZORO SELECT Female Coupler/Hose Adapter, PK10 (10U328)
- ZORO SELECT Quick Coupler, Low Loss, 1/4 In MxF, 90 Deg (10U327)
- ZORO SELECT Quick Coupler, Low Loss, 1/4 In MxF, 0 Deg (10U326)
- ZORO SELECT Quick Coupler, Low Loss, 1/4 In MxF, 90 Deg (10U325)
- JB INDUSTRIES Test Gauge, Blue, For R-22, R-404A, R-410A (QC-G820)
- IMPERIAL Manifold Hose Set, 60 In, Red, Yellow, Blue (905-MRS)
- YELLOW JACKET Blue R32/454B/410A (49118)
- Zoro Select Manifold Gauge Set Accessories