Shop All Quick Connect Fittings
Zoro Select
Quick Coupler Body, MNPT, 1/4, Steel
Mfr # 5ZLP5
Zoro # G2337015
product price: $4.69
/ea
Sold in multiples of 3 for $14.07
$14.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Lincoln
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZLP5
- Zoro # G2337015
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Details
Quick Connect Air Coupling Material | Steel |
Quick Connect Air Coupling Interchange Type | Lincoln |
Quick Connect Air Coupling Max. Pressure | 300 psi |
Quick Connect Air Coupling Product Grouping | Quick Coupler Body |
Max. Pressure - Quick Connect Air Couplings | 300 psi |
Material - Quick Connect Air Couplings | Steel |
Quick Connect Air Coupling Hose Connection | (M)NPT |
Hose Connection - Quick Connect Air Couplings | (M)NPT |
Item | Quick Connect Hose Coupling |
Interchange Type - Quick Connect Air Couplings | Lincoln |
Interchange Type | Lincoln |
Material | Steel |
Fitting Type | MNPT |
Hose Fitting Gender | Male |
Coupling Component | Socket |
Max. Working Pressure @ 70 F | 300 psi |
Description
Quick Connect Hose Coupling, Lincoln, Steel, Socket, Male, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 83.0 in-lb Max. Torque, 71 RPM Nameplate RPM, 90V DC Voltage (2H563)
- NTN NTN 6003Z, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 10 Mm W Single Shielded (6003Z)
- U.S. MOTORS Motor, 1/2 HP, 1725/1425 rpm, 115/208-230V (PD6006)
- CHICAGO RAWHIDE Small Bore Seals, #13112 (13112)
- ZORO SELECT Coupler Plug, FNPT, 1/4, Steel, PK2 (5ZVJ4)
- ZORO SELECT Coupler Plug, MNPT, 1/2, Steel, PK2 (5ZVH7)
- ZORO SELECT Coupler Plug, MNPT, 3/8, Steel, PK2 (5ZVJ8)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel, PK2 (5ZVJ0)
- ZORO SELECT Quick Coupler Body, MNPT, 1/4, Steel, PK2 (5ZLP2)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel, PK2 (5ZVJ6)
- INTERSTATE PNEUMATICS 3/8 Inch Auto Steel Coupler x 3/8 Inch Male NPT (Silver Color), PK 25 (CA661Z-25K)
- Zoro Select Hose Fittings