Shop All Quick Connect Fittings
Zoro Select
Quick Coupler Body, FNPT, 1/4, Steel, PK2
Mfr # 5ZVJ0
Zoro # G2333515
original price:
$5.50
12% off
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5ZVJ0
- Zoro # G2333515
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Coupling Size | 1/4 in |
Hose Fitting Size | 3/8 in |
Thread Size | 3/8"-18 |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Female, NPT, Coupling Size 1/4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 32 # of Teeth (50BS32H X 1)
- INA Pillow Block Bearing, Ball, 40mm Bore (RASEY40-XL-N)
- PROSOURCE Hose Clamp Ss No.20 Ss Scrw (HCRSS20)
- DAYTON Motor, PSC, 1/8 HP, 1550 RPM, 115V, 48Y, TENV (1AGF9)
- ZORO SELECT Quick Coupler Body, FNPT, 3/8, Steel, PK2 (5ZLN9)
- ZORO SELECT Shank Coupling (3LZ15)
- ZORO SELECT Shank Coupling (3LZ18)
- ZORO SELECT Quick Coupler Body, MNPT, 1/4, Steel, PK2 (5ZVK3)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel, PK2 (5ZVJ6)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Brass, PK2 (5ZVK2)
- FOSTER Sockets, Straight-Thru, Brass, 1-1/4" (125FS)
- Zoro Select Hose Fittings