Shop All Quick Connect Fittings
Zoro Select
Quick Coupler Body, FNPT, 1/4, Steel
Mfr # 5ZLP6
Zoro # G2337006
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Lincoln
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZLP6
- Zoro # G2337006
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Details
Quick Connect Air Coupling Material | Steel |
Quick Connect Air Coupling Interchange Type | Lincoln |
Quick Connect Air Coupling Max. Pressure | 300 psi |
Quick Connect Air Coupling Product Grouping | Quick Coupler Body |
Item | Quick Connect Hose Coupling |
Max. Pressure - Quick Connect Air Couplings | 300 psi |
Material - Quick Connect Air Couplings | Steel |
Hose Connection - Quick Connect Air Couplings | (F)NPT |
Interchange Type - Quick Connect Air Couplings | Lincoln |
Quick Connect Air Coupling Hose Connection | (F)NPT |
Material | Steel |
Interchange Type | Lincoln |
Max. Working Pressure @ 70 F | 300 psi |
Hose Fitting Gender | Female |
Coupling Component | Socket |
Fitting Type | FNPT |
Description
Quick Connect Hose Coupling, Lincoln, Steel, Socket, Female, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 1-7/16 In, Steel (CL-23-F)
- MONARCH Heavy Duty Seal Shaft (500207002159)
- KOYO Needle Roll Thrust Brg, 2031, 1 1/4in Bore (NTA-2031)
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Steel Bs, TS818BS 7/8 (TS818BS 7/8)
- ZORO SELECT Quick Coupler Body, FNPT, 3/8, Steel (5ZLP4)
- ZORO SELECT Coupler Plug, MNPT, 1/4, Steel, PK2 (5ZVJ5)
- ZORO SELECT Coupler Plug, MNPT, 1/2, Steel, PK2 (5ZVH8)
- ZORO SELECT Coupler Plug, FNPT, 1/2, Steel, PK2 (5ZVH9)
- ZORO SELECT Shank Coupling (3LZ18)
- ZORO SELECT Coupler Plug, FNPT, 3/8, Steel, PK2 (5ZLR3)
- PRIMEFIT Industrial Plug 3/8" x 3/8" Push On Barb, 25PCS (IP3838PS-B25-P)
- Zoro Select Quick Connect Fittings