Shop All Quick Connect Fittings
Zoro Select
Quick Coupler Body, FNPT, 1/4, Brass, PK2
Mfr # 5ZVK2
Zoro # G2333390
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5ZVK2
- Zoro # G2333390
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Coupling Size | 1/4 in |
Thread Size | 1/4" -18 |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Universal, Brass, Socket, Female, NPT, Coupling Size 1/4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Lubricant, 05 oz Tube, Paste (77134)
- FOSTER Auto Socket, 1/4" MPT, Brass (FM3103)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-16)
- DIXON Female to indust. Plug, (F)NPT, 3/8, Steel (D3F2)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel, PK2 (5ZLP1)
- ZORO SELECT Coupler Plug, MNPT, 1/2, Steel, PK2 (5ZVH7)
- ZORO SELECT Coupler Plug, MNPT, 1/2, Steel, PK2 (5ZVH8)
- ZORO SELECT Quick Coupler Body, MNPT, 1/2, Steel (5ZLP9)
- ZORO SELECT Quick Coupler Body, FNPT, 3/8, Steel (5ZVJ9)
- ZORO SELECT Quick Coupler Body, MNPT, 3/8, Steel (5ZLP3)
- HUTCHINS Random Orbit Action Air Sander (4500)
- Zoro Select Hose Fittings