Shop All Pressure Washer Parts
Zoro Select
Quick Connect Plug, 3/8 (M)NPT
Mfr # 1MDG9
Zoro # G1189325
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/8 in (M)NPT
- Outlet 3/8 in (M) Quick Connect
- Material Galvanized steel
- Max. Pressure 4,000 psi
- Max. Fluid Temp. 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MDG9
- Zoro # G1189325
- UPC # 190735402375
- Country of Origin China
- Category Pressure Washer Parts
Details
Item | Quick-Connect Plug |
Inlet | 3/8 in (M)NPT |
Outlet | 3/8 in (M) Quick Connect |
Material | Galvanized steel |
Max. Pressure | 4,000 psi |
Max. Fluid Temp. | 300 Degrees F |
Description
Quick-Connect Plug, Inlet 3/8 in (M)NPT, Outlet 3/8 in (M) Quick Connect, Material Galvanized Steel, Max. Pressure 4,000 psi, Max. Fluid Temp. 300 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION IRRIGATION Sprinklr Shrub Brass Qtr (S9Q)
- GARDENISED Silver Outdoor Galvanized Metal Garden Incinerator Can, for Yard, Patio, and Backyard (QI004569)
- LOGO BRANDS Arkansas Inflatable Mascot (108-100-M)
- K&H PET PRODUCTS Pet Thermal Bowl Gray 10.5" x 10.5" x 3" (2005)
- ZORO SELECT Ball Quick Coupler, 12 gpm, 4000 psi (AL-QC3/8MB)
- ZORO SELECT Hose Assembly (TT12U475HAG)
- ZORO SELECT Quick-Connect Coupler, 1/4 (M) x 1/4 (17-0020)
- ZORO SELECT Quick-Connect Coupler, 1/4 (M) x 1/4, Max. Pressure: 6, 000 psi (17-0002)
- ZORO SELECT Foot-Actuated Sewer Valve, 8 gpm (AL0124722810)
- ZORO SELECT Turbo Nozzle, Size 3.3, 4000 psi (TPL033)
- A.R. NORTH AMERICA QC Couplng, 1/4F-1/4F, QC (85.300.102)
- Zoro Select Pressure Washer Parts