Shop All Pressure Washer Parts
Zoro Select
Quick Connect Plug, 1/4 (M)NPT
Mfr # 1MDG8
Zoro # G2814987
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1/4 in (M)NPT
- Outlet 1/4 in (M) Quick Connect
- Material Galvanized steel
- Max. Pressure 4,000 psi
- Max. Fluid Temp. 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MDG8
- Zoro # G2814987
- UPC # 190735402368
- Country of Origin China
- Category Pressure Washer Parts
Details
Item | Quick-Connect Plug |
Inlet | 1/4 in (M)NPT |
Outlet | 1/4 in (M) Quick Connect |
Material | Galvanized steel |
Max. Pressure | 4,000 psi |
Max. Fluid Temp. | 300 Degrees F |
Description
Quick-Connect Plug, Inlet 1/4 in (M)NPT, Outlet 1/4 in (M) Quick Connect, Material Galvanized Steel, Max. Pressure 4,000 psi, Max. Fluid Temp. 300 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spdl Asm-Pulley & (618P09236)
- GENERAC Recoil (0J58620170)
- OREGON Corded Electric Chainsaw, 16" (CS1400)
- DB ELECTRICAL Fuel Injector for John Deere Tractor RE48786 SE501101 (1403-3705)
- ZORO SELECT Pressure Washer Hose Reel, 100 Ft Cap (AR-REEL100)
- ZORO SELECT Sewer Nozzle, Size 5.5, 5000 psi, GPM @ 800 PSI: 2.46 (AL0124722300)
- ZORO SELECT Spring, 1080091 (1080091)
- ZORO SELECT Quick Connect Plug, Female, 3/8 F x 3/8 In (17-0006)
- ZORO SELECT Rotating Sewer Nozzle, Size 4.5, 3600 psi, GPM @ 2000 PSI: 3.18 (MLRSN38045)
- ZORO SELECT Rotating Sewer Nozzle, Size 8.5,3600 psi (AL0124722650)
- FIMCO Nylon Adapter, 1/2 In. x 3/4 In. (5005021)
- Zoro Select Pressure Washer Parts