Shop All Pressure Washer Nozzles
Zoro Select
Quick Connect Nozzle, Male, Size 6.5, PK5
Mfr # 1MDF4
Zoro # G0908871
product price: $19.15
/pk 5, $3.83/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 0 Degrees Red Nozzle, 15 Degrees Yellow Nozzle, 25 Degrees Green Nozzle, 40 Degrees White Nozzle, 50 Degrees Black Nozzle
- GPM @ 3500 PSI 6.08 gpm
- GPM @ 1500 PSI 3.98 gpm
- Nozzle Size 6.5
- GPM @ 5000 PSI 7.27 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MDF4
- Zoro # G0908871
- UPC # 190735402238
- Country of Origin China
- Category Pressure Washer Nozzles
Dimensions
Nozzle Size | 6.5 |
Details
Includes | 0 Degrees Red Nozzle, 15 Degrees Yellow Nozzle, 25 Degrees Green Nozzle, 40 Degrees White Nozzle, 50 Degrees Black Nozzle |
GPM @ 3500 PSI | 6.08 gpm |
GPM @ 1500 PSI | 3.98 gpm |
GPM @ 5000 PSI | 7.27 gpm |
GPM @ 4000 PSI | 6.5 gpm |
GPM @ 2500 PSI | 5.14 gpm |
Inlet | 1/4 in Male Quick Connect |
Item | Quick Connect Spray Nozzle |
GPM @ 1000 PSI | 3.25 gpm |
GPM @ 3000 PSI | 5.63 gpm |
Max. Pressure | 5,000 psi |
GPM @ 800 PSI | 2.91 gpm |
GPM @ 2000 PSI | 4.6 gpm |
Type | Male |
Description
Quick Connect Spray Nozzle, Nozzle Size 6.5, Max. Pressure 5,000 psi, Inlet 1/4 in Male Quick Connect, GPM @ 800 PSI 2.91 gpm, GPM @ 1000 PSI 3.25 gpm, GPM @ 1500 PSI 3.98 gpm, GPM @ 2000 PSI 4.6 gpm, GPM @ 2500 PSI 5.14 gpm, GPM @ 3000 PSI 5.63 gpm, GPM @ 3500 PSI 6.08 gpm, GPM @ 4000 PSI 6.5 gpm, GPM @ 5000 PSI 7.27 gpm, Includes 0 Degrees Red Nozzle, 15 Degrees Yellow Nozzle, 25 Degrees Green Nozzle, 40 Degrees White Nozzle, 50 Degrees Black Nozzle, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR TECHNOLOGIES K-2005C Professional Service Complete Test Kit (TA60057)
- GILMOUR Sprinkler Spike 8500Sqft (809993-4002)
- MTD Hinge-Chute (981-04032)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m, Ceramic (UAS1/4-40-045)
- ZORO SELECT Adjustable Nozzle Holder, Brass, 3650 psi (4050402000)
- ZORO SELECT Spray Nozzle, Size 3.5,6000 psi (AW-7004-0035)
- ZORO SELECT Quick Connect Nozzle, Male, Size 4.5, PK5 (1MDF1)
- ZORO SELECT Spray Nozzle, Size 20, 5000 psi, PK5, GPM @ 800 PSI: 8.94 (NZQC5P-200)
- ZORO SELECT Spray Nozzle, Male, Size 5.5, PK5 (1MDG2)
- ZORO SELECT Quick Connect Nozzle, Male, Size 8.0, PK5 (1MDF5)
- A.R. NORTH AMERICA Spray Tip (NZMEG5P15-200)
- Zoro Select Pressure Washer Nozzles