Shop All Pressure Washer Nozzles
Zoro Select
Quick Connect Nozzle, Male, Size 4.5, PK5
Mfr # 1MDF1
Zoro # G0534037
product price: $18.15
/pk 5, $3.63/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GPM @ 1000 PSI 2.25 gpm
- GPM @ 2500 PSI 3.56 gpm
- GPM @ 3000 PSI 3.9 gpm
- Includes 0 Degrees Red Nozzle, 15 Degrees Yellow Nozzle, 25 Degrees Green Nozzle, 40 Degrees White Nozzle, 50 Degrees Black Nozzle
- GPM @ 3500 PSI 4.21 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MDF1
- Zoro # G0534037
- UPC # 190735402207
- Country of Origin China
- Category Pressure Washer Nozzles
Dimensions
Nozzle Size | 4.5 |
Details
GPM @ 1000 PSI | 2.25 gpm |
GPM @ 2500 PSI | 3.56 gpm |
GPM @ 3000 PSI | 3.9 gpm |
Includes | 0 Degrees Red Nozzle, 15 Degrees Yellow Nozzle, 25 Degrees Green Nozzle, 40 Degrees White Nozzle, 50 Degrees Black Nozzle |
GPM @ 3500 PSI | 4.21 gpm |
Max. Pressure | 5,000 psi |
GPM @ 2000 PSI | 3.18 gpm |
GPM @ 800 PSI | 2.01 gpm |
Item | Quick Connect Spray Nozzle |
Inlet | 1/4 in Male Quick Connect |
GPM @ 1500 PSI | 2.76 gpm |
GPM @ 5000 PSI | 5.03 gpm |
GPM @ 4000 PSI | 4.5 gpm |
Type | Male |
Description
Quick Connect Spray Nozzle, Nozzle Size 4.5, Max. Pressure 5,000 psi, Inlet 1/4 in Male Quick Connect, GPM @ 800 PSI 2.01 gpm, GPM @ 1000 PSI 2.25 gpm, GPM @ 1500 PSI 2.76 gpm, GPM @ 2000 PSI 3.18 gpm, GPM @ 2500 PSI 3.56 gpm, GPM @ 3000 PSI 3.9 gpm, GPM @ 3500 PSI 4.21 gpm, GPM @ 4000 PSI 4.5 gpm, GPM @ 5000 PSI 5.03 gpm, Includes 0 Degrees Red Nozzle, 15 Degrees Yellow Nozzle, 25 Degrees Green Nozzle, 40 Degrees White Nozzle, 50 Degrees Black Nozzle, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-Deck Spindle (954-04139)
- HYDROFARM Precision Curved Blade Pruner (HGPP400C)
- MTD Ball Joints (OEM-723-3018)
- FLOCK FEST Dried Mealworms for Chickens, Ducks, and Small Pets, 5 Lbs Bag (DMW5)
- ZORO SELECT Spray Nozzle, Male, Size 5.5, PK5 (1MDG2)
- ZORO SELECT Quick Connect Nozzle, Male, Size 8.0, PK5 (1MDF5)
- ZORO SELECT Spray Nozzle, Size 20, 5000 psi, PK5, GPM @ 800 PSI: 8.94 (NZQC5P-200)
- ZORO SELECT Quick Connect Nozzle, Male, Size 6.5, PK5 (1MDF4)
- ZORO SELECT Spray Nozzle, Male, Size 6.5, PK5 (1MDG3)
- ZORO SELECT Spray Nozzle, Size 3.5,6000 psi (AW-7004-0035)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch FNPT Rotary Nozzles 3000 PSI (PW7122)
- Zoro Select Pressure Washer Nozzles