Shop All Pressure Washer Nozzles
Zoro Select
Quick Connect Nozzle, Male, Size 3.5, PK5
Mfr # 1MDF7
Zoro # G3137197
product price: $18.15
/pk 5, $3.63/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GPM @ 2500 PSI 2.77 gpm
- GPM @ 5000 PSI 3.91 gpm
- GPM @ 3500 PSI 3.27 gpm
- Includes 0 Degrees Red Nozzle, 15 Degrees Yellow Nozzle, 25 Degrees Green Nozzle, 40 Degrees White Nozzle, 50 Degrees Black Nozzle
- GPM @ 1000 PSI 1.75 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MDF7
- Zoro # G3137197
- UPC # 190735402269
- Country of Origin China
- Category Pressure Washer Nozzles
Dimensions
Nozzle Size | 3.5 |
Details
Item | Quick Connect Spray Nozzle |
GPM @ 2500 PSI | 2.77 gpm |
GPM @ 5000 PSI | 3.91 gpm |
GPM @ 3500 PSI | 3.27 gpm |
Includes | 0 Degrees Red Nozzle, 15 Degrees Yellow Nozzle, 25 Degrees Green Nozzle, 40 Degrees White Nozzle, 50 Degrees Black Nozzle |
GPM @ 1000 PSI | 1.75 gpm |
GPM @ 800 PSI | 1.57 gpm |
GPM @ 2000 PSI | 2.47 gpm |
GPM @ 1500 PSI | 2.14 gpm |
Inlet | 1/4 in Male Quick Connect |
Max. Pressure | 5,000 psi |
GPM @ 4000 PSI | 3.5 gpm |
GPM @ 3000 PSI | 3.03 gpm |
Type | Male |
Description
Quick Connect Spray Nozzle, Nozzle Size 3.5, Max. Pressure 5,000 psi, Inlet 1/4 in Male Quick Connect, GPM @ 800 PSI 1.57 gpm, GPM @ 1000 PSI 1.75 gpm, GPM @ 1500 PSI 2.14 gpm, GPM @ 2000 PSI 2.47 gpm, GPM @ 2500 PSI 2.77 gpm, GPM @ 3000 PSI 3.03 gpm, GPM @ 3500 PSI 3.27 gpm, GPM @ 4000 PSI 3.5 gpm, GPM @ 5000 PSI 3.91 gpm, Includes 0 Degrees Red Nozzle, 15 Degrees Yellow Nozzle, 25 Degrees Green Nozzle, 40 Degrees White Nozzle, 50 Degrees Black Nozzle, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Plano Element-Proof Field Ammo Medium Box - Olive Drab (171200)
- CONTINENTAL CONTITECH Hose, Rubber, Premium, Garden, Black, 5/8" (20582671)
- MTD Cable-Clutch (946-04091)
- MTM HYDRO MTM Hydro Pressure Washing Accessory SG35 Spray Gun 5000 psi @ 12 gpm (10.0342)
- ZORO SELECT Spray Nozzle, Male, Size 3.5, PK5 (1MDH2)
- ZORO SELECT Quick Connect Nozzle, Male, Size 6.5, PK5 (1MDF4)
- ZORO SELECT Quick Connect Nozzle, Male, Size 8.0, PK5 (1MDF5)
- ZORO SELECT Spray Nozzle, Size 20, 5000 psi, PK5, GPM @ 800 PSI: 8.94 (NZQC5P-200)
- ZORO SELECT Spray Nozzle, Size 20,5000 psi, PK5 (NZMEG5P15-200)
- ZORO SELECT Quick Connect Nozzle, Male, Size 5.5, PK5 (1MDF3)
- A.R. NORTH AMERICA Turbo Nozzle (TPR600-04)
- Zoro Select Pressure Washer Nozzles