Shop All Pressure Washer Nozzles
Zoro Select
Quick Connect Nozzle, Male, Size 3.0, PK5
Mfr # 1MDF6
Zoro # G1065793
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GPM @ 3000 PSI 2.6 gpm
- Max. Pressure 5,000 psi
- GPM @ 2500 PSI 2.37 gpm
- GPM @ 800 PSI 1.34 gpm
- Includes 0 Degrees Red Nozzle, 15 Degrees Yellow Nozzle, 25 Degrees Green Nozzle, 40 Degrees White Nozzle, 50 Degrees Black Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1MDF6
- Zoro # G1065793
- UPC # 190735402252
- Country of Origin China
- Category Pressure Washer Nozzles
Dimensions
Nozzle Size | 3 |
Details
GPM @ 3000 PSI | 2.6 gpm |
Max. Pressure | 5,000 psi |
GPM @ 2500 PSI | 2.37 gpm |
GPM @ 800 PSI | 1.34 gpm |
Includes | 0 Degrees Red Nozzle, 15 Degrees Yellow Nozzle, 25 Degrees Green Nozzle, 40 Degrees White Nozzle, 50 Degrees Black Nozzle |
Item | Quick Connect Spray Nozzle |
GPM @ 1500 PSI | 1.84 gpm |
GPM @ 2000 PSI | 2.12 gpm |
GPM @ 3500 PSI | 2.81 gpm |
GPM @ 1000 PSI | 1.5 gpm |
GPM @ 5000 PSI | 3.35 gpm |
Inlet | 1/4 in Male Quick Connect |
GPM @ 4000 PSI | 3 gpm |
Type | Male |
Description
Quick Connect Spray Nozzle, Nozzle Size 3, Max. Pressure 5,000 psi, Inlet 1/4 in Male Quick Connect, GPM @ 800 PSI 1.34 gpm, GPM @ 1000 PSI 1.5 gpm, GPM @ 1500 PSI 1.84 gpm, GPM @ 2000 PSI 2.12 gpm, GPM @ 2500 PSI 2.37 gpm, GPM @ 3000 PSI 2.6 gpm, GPM @ 3500 PSI 2.81 gpm, GPM @ 4000 PSI 3 gpm, GPM @ 5000 PSI 3.35 gpm, Includes 0 Degrees Red Nozzle, 15 Degrees Yellow Nozzle, 25 Degrees Green Nozzle, 40 Degrees White Nozzle, 50 Degrees Black Nozzle, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNDERHILL Tournament-Ready Plus With Actosol 8 Oz. Pellet EA (UHTRPLPEL)
- OREGON Chisel Chain, 3/8"Ptch, .050"Gge, 93Lnk (72EXL093G)
- CHAPIN 25 gal. 12V EZ Tow Sprayer, Polyethylene Tank, 15 ft. Hose Length (97700)
- PREMIERE Ice Melt 40 lb. Pail, Pallet (PM040SP-PAL)
- ZORO SELECT Spray Nozzle, Male, Size 7.5, PK5 (1MDG4)
- ZORO SELECT Spray Nozzle, Size 15,5000 psi, PK5 (NZMEG5P15-150)
- ZORO SELECT Spray Nozzle, Size 3.5,6000 psi (AW-7004-0035)
- ZORO SELECT Quick Connect Nozzle, Male, Size 6.5, PK5 (1MDF4)
- ZORO SELECT Quick Connect Nozzle, Male, Size 4.0, PK5 (1MDE9)
- ZORO SELECT Quick Connect Nozzle, Male, Size 8.0, PK5 (1MDF5)
- MI-T-M Mi-T-M AW-7300 AW-7510-0003 Rotary Nozzle, 3 in Orifice (AW-7510-0003)
- Zoro Select Pressure Washer Nozzles