Shop All Pressure Washer Parts
Zoro Select
1/4 in (F) Quick Connect Coupler, Brass/Stainless Steel, 4000 psi Max
Mfr # 1MDG6
Zoro # G2587916
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1/4 in (F)NPT
- Outlet 1/4 in (F) Quick Connect
- Material Brass/Stainless Steel
- Max. Pressure 4,000 psi
- Max. Fluid Temp. 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1MDG6
- Zoro # G2587916
- UPC # 190735402344
- Country of Origin China
- Category Pressure Washer Parts
Details
Item | Quick-Connect Coupler |
Inlet | 1/4 in (F)NPT |
Outlet | 1/4 in (F) Quick Connect |
Material | Brass/Stainless Steel |
Max. Pressure | 4,000 psi |
Max. Fluid Temp. | 300 Degrees F |
Description
Quick-Connect Coupler, Inlet 1/4 in (F)NPT, Outlet 1/4 in (F) Quick Connect, Material Brass/Stainless Steel, Max. Pressure 4,000 psi, Max. Fluid Temp. 300 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS HOE EXTENDABLE HANDLE (GT 3060)
- MTD Deflector Asm- 22 (631-0096)
- RAPALA X-Rap® Magnum Stick 17 - HD Red Head UV (XRMAGST17HDRHU)
- LASTPLAY Weighted Triangular Vaccum (LA216960)
- ZORO SELECT Sewer Nozzle, Size 4.5,5000 psi (AL0124722250)
- ZORO SELECT Turbo Nozzle (TT49C100062G)
- ZORO SELECT Turbo Nozzle, Size 2.7, 4000 psi (TPL027)
- ZORO SELECT Quick Coupling Plug, 3/8 (F) x 22mm (1MDL7)
- ZORO SELECT Quick Coupling Plug, 3/8 (M) x 22mm (1MDL8)
- ZORO SELECT Quick Connect Plug, 1/4 (M)NPT (1MDG8)
- A.R. NORTH AMERICA Ridgid Broom 69" (0156000220)
- Zoro Select Pressure Washer Parts