Shop All Quick Change Discs
Zoro Select
Quick Change Disc, Non-Woven, 3" dia.
Mfr # 78072775338
Zoro # G5920201
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR (Type III)
- Grit 80
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775338
- Zoro # G5920201
- UPC # 055395545292
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Quick Change Disc |
Attaching System | TR (Type III) |
Grit | 80 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 20,000 rpm |
Series | Surface Prep |
Backing Material | Cloth |
Style | Roll-On/Roll-Off |
Abrasive Grit | 80 |
Max. RPM | 20,000 RPM |
Disc Attachment System | TR Roll-On/Off |
Disc Attachment Type | Type 3 |
Abrasive Grade | Coarse |
Backing Weight | Y |
Color | Maroon |
Disc Backing Material | Cloth |
Quick Change System | TR |
Maximum Operating Speed | 20,000 RPM |
Quick-Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight Y, Grade Medium, Grit 80, Overall Diameter 3 in, Quick Change System TR, Series Surface Prep, Maximum Operating Speed 20,000 RPM, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Carbide Grit Cut-Off Wheel for Multi-Mat (DCW030CAR101F)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 400 G, AlO, PK50 (66261126331)
- 3M Sandpaper Sheet, 100 Grit, 9"W, PK25 (11604NA-25)
- NORTON ABRASIVES Fiber Disc, 7x7/8, 80G, PK25 (66261138590)
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (78072775340)
- ZORO SELECT Quick Change Disc, Coated, 3" dia., PK50 (69957399717)
- ZORO SELECT Quick Change Disc, 1-1/2" dia., 180 Grit (05539554459)
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (78072775319)
- ZORO SELECT Quick Change Disc, 2" dia., 60 Grit, Brown (78072775323)
- ZORO SELECT Quick Change Disc, 2" dia., 80 Grit, Maroon (78072775325)
- 3M Scotch Brite Surface Conditioning Discs Coarse Brown, 4" (MMM7450)
- Zoro Select Quick Change Discs