Shop All Quick Change Discs
Zoro Select
Quick Change Disc, Non-Woven, 2" dia.
Mfr # 78072775326
Zoro # G4570157
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR (Type III)
- Grit 220
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775326
- Zoro # G4570157
- UPC # 055395544691
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Quick Change Disc |
Attaching System | TR (Type III) |
Grit | 220 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 30,000 rpm |
Series | Surface Prep |
Backing Material | Cloth |
Style | Roll-On/Roll-Off |
Disc Backing Material | Cloth |
Disc Attachment System | TR Roll-On/Off |
Color | Blue |
Disc Attachment Type | Type 3 |
Abrasive Grade | Fine |
Abrasive Grit | 220 |
Max. RPM | 30,000 RPM |
Backing Weight | Y |
Quick Change System | TR |
Maximum Operating Speed | 30,000 RPM |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight Y, Grade Very Fine, Grit 220, Overall Diameter 2 in, Quick Change System TR, Series Surface Prep, Maximum Operating Speed 30,000 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4" x 5/8" 60 Grit T27 Zirconia Standard Flap Disc (F-4050607)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 120G, TR, PK25 (11-319138)
- 3M Buffing Pad Adaptor, 5/8 In Thread (5710)
- BIG HORN Mitchell #50 Cord .070 x 12 Feet (Fine Grit) (19490)
- ZORO SELECT Quick Change Disc, Non-Woven, 2" dia. (78072775324)
- ZORO SELECT Quick Change Disc, 1-1/2" dia., 60 Grit (05539554453)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 2" dia (05539554461)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 3" dia (05539554526)
- ZORO SELECT Quick Change Disc, 3" dia., 400 Grit, White (78072775347)
- ZORO SELECT Quick Change Disc, Coated, 3" dia., PK50 (69957399717)
- SCOTCH-BRITE 2" dia. Brown Course Alum Oxide Conditioning Disc (7000000752)
- Zoro Select Quick Change Discs