Shop All Quick Change Discs
Zoro Select
Quick Change Disc, Non-Woven, 2" dia.
Mfr # 78072775324
Zoro # G4570227
original price:
$1.65
12% off
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR (Type III)
- Grit 80
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 78072775324
- Zoro # G4570227
- UPC # 055395544653
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Quick Change Disc |
Attaching System | TR (Type III) |
Grit | 80 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 30,000 rpm |
Series | Surface Prep |
Backing Material | Cloth |
Style | Roll-On/Roll-Off |
Disc Backing Material | Cloth |
Color | Maroon |
Max. RPM | 30,000 RPM |
Abrasive Grade | Coarse |
Disc Attachment Type | Type 3 |
Abrasive Grit | 80 |
Disc Attachment System | TR Roll-On/Off |
Backing Weight | Y |
Quick Change System | TR |
Maximum Operating Speed | 30,000 RPM |
Quick-Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight Y, Grade Medium, Grit 80, Overall Diameter 2 in, Quick Change System TR, Series Surface Prep, Maximum Operating Speed 30,000 RPM, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Abrasive Blast Cabinet (101696G-A)
- S AND H INDUSTRIES Allsource 41167 Deadman Valve Kit W/Nozzles, Steel/Ceramic (41167)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 80G, PK5 (66252941054)
- OSBORN Crimped Wire End Brush, 1", 0003006500 (0003006500)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 2" dia (05539554470)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 3" dia (05539554526)
- ZORO SELECT Quick Change Disc, Coated, 3" dia., PK50 (69957399717)
- ZORO SELECT Quick Change Disc, 3" dia., 400 Grit, White (78072775347)
- ZORO SELECT Quick Change Disc, Non-Woven, 2" dia. (78072775326)
- ZORO SELECT Quick Change Disc, 4" dia., 60 Grit, Brown (05539554565)
- NORTON ABRASIVES Non-Woven Disc, 3in dia.x1/4inWxTR (66254428238)
- Zoro Select Quick Change Discs