Shop All Quick Change Discs
Zoro Select
Quick-Change Disc, Aluminum Oxide, 3" dia
Mfr # 69957365736
Zoro # G208656174
product price: $0.85
/ea
Sold in multiples of 50 for $42.50
$42.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Series Carbo Gold
- Backing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 69957365736
- Zoro # G208656174
- UPC # 699573657362
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Overall Diameter | 3 in |
Details
Item | Quick-Change Disc |
Grit | 24 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Series | Carbo Gold |
Backing Material | Polyester |
Abrasive Grit | 24 / P24 |
Backing Weight | Y |
Quick Change System | TR |
Color | Gold |
Abrasive Grade | Extra Coarse |
Abrasive Type - Grade - Grit | Coated - 24 / P24 |
Disc Grit | 24 |
Backing Material & Wt | Y Wt Polyester |
Coating Coverage | Closed |
Backing Material Type | Cloth |
Quick-Change System | TR |
Backing Material Weight | Y |
Description
Quick-Change Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 24, Overall Diameter 3 in, Quick Change System TR, Series Carbo Gold, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, Interleaf, AO, 3x2x1/4 Shk, 180G (08834123204)
- GATOR GRIT Gator 11 in. L X 9 in. W 400 Grit Silicon Carbide Waterproof Sandpaper (3281)
- 3M Paper Disc Roll, 120 Grit, Silicon Carbide (7000119243)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Super Fine, Red (66261136189)
- ZORO SELECT Quick Change Disc, 4" dia., 80 Grit, Maroon (05539554472)
- ZORO SELECT Quick Change Disc, Non-Woven, 2" dia. (78072775324)
- ZORO SELECT Quick Change Disc, Coated, 3" dia., PK50 (69957399717)
- ZORO SELECT Quick Change Disc, 3" dia., 400 Grit, White (78072775347)
- ZORO SELECT Quick Change Disc, 3" dia., 60 Grit, Brown (78072775337)
- ZORO SELECT Quick Change Disc, 2" dia., 60 Grit, Brown (78072775323)
- SCOTCH-BRITE 7" dia. Type 27 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100175508)
- Zoro Select Quick Change Discs