Shop All Quick Change Discs
Zoro Select
Quick-Change Disc, Aluminum Oxide, 3" dia
Mfr # 05539554531
Zoro # G608656224
product price: $1.99
/ea
Sold in multiples of 25 for $49.75
Not eligible for select promotions
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Series Surface Prep
- Quick Change System TR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539554531
- Zoro # G608656224
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Overall Diameter | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Quick-Change Disc |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Series | Surface Prep |
Quick Change System | TR |
Color | Green |
Quick-Change System | TR |
Description
Quick-Change Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grade Fine, Overall Diameter 3 in, Quick Change System TR, Series Surface Prep, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Single Cut Shape F Regular Length, SF-5, 1/2 (10875)
- X1 TOOLS 80 Grit Premium Wet & Dry Sandpaper 5-1/2 in. x 9 in. Sheet 40 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0080-HSx40)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7010363306)
- DYNABRADE Disc, 8"dia., AO, 40G, Non-Vac (91444)
- ZORO SELECT Quick Change Disc, 4" dia., 60 Grit, Brown (05539554565)
- ZORO SELECT Quick Change Disc, 1-1/2" dia., 60 Grit (05539554453)
- ZORO SELECT Quick Change Disc, Non-Woven, 2" dia. (78072775326)
- ZORO SELECT Quick Change Disc, 3" dia., 60 Grit, Brown (78072775337)
- ZORO SELECT Quick Change Disc, Non-Woven, 2" dia. (78072775324)
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (78072775319)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 2in (7100077039)
- Zoro Select Quick Change Discs