Shop All Quick Change Discs
Zoro Select
Quick-Change Disc, Aluminum Oxide, 2" dia
Mfr # 69957365719
Zoro # G108656182
product price: $0.47
/ea
Sold in multiples of 100 for $47.00
$47.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Series Carbo Gold
- Backing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 69957365719
- Zoro # G108656182
- UPC # 699573657195
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Overall Diameter | 2 in |
Details
Item | Quick-Change Disc |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Series | Carbo Gold |
Backing Material | Polyester |
Color | Gold |
Quick Change System | TR |
Backing Weight | Y |
Abrasive Grit | 120 / P120 |
Abrasive Grade | Medium |
Backing Material Weight | Y |
Disc Grit | 120 |
Coating Coverage | Closed |
Abrasive Type - Grade - Grit | Coated - 120 / P120 |
Quick-Change System | TR |
Backing Material & Wt | Y Wt Polyester |
Backing Material Type | Cloth |
Description
Quick-Change Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 120, Overall Diameter 2 in, Quick Change System TR, Series Carbo Gold, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x5, CA, 60G, Med, Blue (66253262513)
- NORTON ABRASIVES CutOff Wheel, Norton Masonry, 8"x1/8"x5/8" (07660789086)
- EAZYPOWER Mounted Flat Wire Wheel Brush, 1-1/2" (87101)
- WEILER Double Spiral Tube Brush, Power, 1"dia. (91029)
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (78072775340)
- ZORO SELECT Quick Change Disc, Non-Woven, 2" dia. (78072775326)
- ZORO SELECT Quick Change Disc, Non-Woven, 2" dia. (78072775324)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 2" dia (05539554461)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 3" dia (05539554526)
- ZORO SELECT Quick Change Disc, 1-1/2" dia., 60 Grit (05539554453)
- SCOTCH-BRITE Conditioning Disc, AlO, 4in, Med, TR (7100007035)
- Zoro Select Quick Change Discs