Shop All Quick Change Discs
Zoro Select
Quick-Change Disc, Aluminum Oxide, 2" dia
Mfr # 05539554470
Zoro # G108656205
product price: $1.25
/ea
Sold in multiples of 50 for $62.50
$62.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
- Series Surface Prep
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539554470
- Zoro # G108656205
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Overall Diameter | 2 in |
Details
Item | Quick-Change Disc |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | Surface Prep |
Color | Blue |
Quick Change System | TS |
Quick-Change System | TS |
Description
Quick-Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Very Fine, Overall Diameter 2 in, Quick Change System TS, Series Surface Prep, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE HookandLoopDisc, 5", N/V150G, PK50 (91548)
- FLEX-HONE TOOL GBD31418 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD31418)
- NORTON ABRASIVES Grinding Wheel, 8 in. Dia, CA, 46 G, PK10 (69083159107)
- NYALOX BY DICO Nyalox Flap Brush, 120 Grit, Orange, 4" (7200045)
- ZORO SELECT Quick Change Disc, 1-1/2" dia., 60 Grit (05539554453)
- ZORO SELECT Quick Change Disc, 3" dia., 60 Grit, Brown (78072775337)
- ZORO SELECT Quick Change Disc, Non-Woven, 2" dia. (78072775326)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 2" dia (05539554461)
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (78072775319)
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (78072775338)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 1-1/2in (7100076920)
- Zoro Select Quick Change Discs