Shop All Quick Change Discs
Zoro Select
Quick-Change Disc, Aluminum Oxide, 2" dia
Mfr # 05539554463
Zoro # G708656179
product price: $0.99
/ea
Sold in multiples of 50 for $49.50
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Series Surface Prep
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539554463
- Zoro # G708656179
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Overall Diameter | 2 in |
Details
Item | Quick-Change Disc |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Series | Surface Prep |
Color | Tan |
Quick Change System | TR |
Quick-Change System | TR |
Description
Quick-Change Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grade Coarse, Overall Diameter 2 in, Quick Change System TR, Series Surface Prep, Color Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" Dia Crimped Wire Wheel, .014" Steel Fill, 1/2"-3/8" Arbor Hole (15473)
- PFERD 12" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 36 Grit (61779)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 90 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072766210)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Crs, TS (7010328681)
- ZORO SELECT Quick Change Disc, 2" dia., 60 Grit, Brown (78072775323)
- ZORO SELECT Quick Change Disc, 4" dia., 60 Grit, Brown (05539554565)
- ZORO SELECT Quick Change Disc, Non-Woven, 2" dia. (78072775326)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 3" dia (05539554526)
- ZORO SELECT Quick Change Disc, 3" dia., 80 Grit, Maroon (78072775339)
- ZORO SELECT Quick Change Disc, 4" dia., 80 Grit, Maroon (05539554472)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 24G, TS, PK100 (66261138171)
- Zoro Select Quick Change Discs