Shop All Quick Change Discs
Zoro Select
Quick-Change Disc, Aluminum Oxide, 2" dia
Mfr # 05539554462
Zoro # G908656191
product price: $1.35
/ea
Sold in multiples of 50 for $67.50
$67.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
- Series Surface Prep
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539554462
- Zoro # G908656191
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Overall Diameter | 2 in |
Details
Item | Quick-Change Disc |
Grade | Extra Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | Surface Prep |
Color | Black |
Quick Change System | TS |
Description
Quick-Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Extra Coarse, Overall Diameter 2 in, Quick Change System TS, Series Surface Prep, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, E100PL (151-00022)
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1000-FSx12)
- 3M Cloth Belt 341D, 1inx48 in 80 X-weight, 200/pk (7010326155)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size (66252843178)
- ZORO SELECT Quick Change Disc, Non-Woven, 2" dia. (78072775324)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 2" dia (05539554470)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 2" dia (05539554461)
- ZORO SELECT Quick Change Disc, 1-1/2" dia., 60 Grit (05539554453)
- ZORO SELECT Quick Change Disc, 3" dia., 400 Grit, White (78072775347)
- ZORO SELECT Quick Change Disc, 4" dia., 80 Grit, Maroon (05539554472)
- NORTON ABRASIVES Quick Change Dsc 3x1/4 (66254497068)
- Zoro Select Quick Change Discs