Shop All Quick Change Discs
Zoro Select
Quick-Change Disc, Aluminum Oxide, 2" dia
Mfr # 05539554461
Zoro # G908656184
product price: $1.35
/ea
Sold in multiples of 50 for $67.50
$67.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Series Surface Prep
- Overall Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539554461
- Zoro # G908656184
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Overall Diameter | 2 in |
Details
Item | Quick-Change Disc |
Grade | Extra Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Series | Surface Prep |
Quick Change System | TR |
Color | Black |
Quick-Change System | TR |
Description
Quick-Change Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grade Extra Coarse, Overall Diameter 2 in, Quick Change System TR, Series Surface Prep, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" COMBIDISC® Holder - Type CD - Medium (42112)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/2 x1-1/2in, 60G (61463624588)
- DIAMABRUSH Abrasive Pad, 16 in. dia. (901601202)
- WEILER 3" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 3/8" A.H. (58011)
- ZORO SELECT Quick Change Disc, 3" dia., 400 Grit, White (78072775347)
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (78072775319)
- ZORO SELECT Quick Change Disc, Non-Woven, 2" dia. (78072775326)
- ZORO SELECT Quick Change Disc, 4" dia., 60 Grit, Brown (05539554565)
- ZORO SELECT Quick Change Disc, 1-1/2" dia., 180 Grit (05539554459)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 3" dia (05539554526)
- SUPERIOR ABRASIVES Stripping Disc, S/C, 6x1/2x1/2, X-Coarse (A008202)
- Zoro Select Quick Change Discs