Shop All Quick Change Discs
Zoro Select
Quick Change Disc, 3" dia., 80 Grit, Maroon
Mfr # 78072775339
Zoro # G6051101
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TS (Type II)
- Grit 80
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775339
- Zoro # G6051101
- UPC # 055395545308
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Quick Change Disc |
Attaching System | TS (Type II) |
Grit | 80 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 20,000 rpm |
Series | Surface Prep |
Backing Material | Nylon Mesh |
Style | Turn-On/Turn-Off |
Disc Backing Material | Nylon Mesh |
Max. RPM | 20,000 RPM |
Disc Attachment Type | Type 2 |
Abrasive Grade | Coarse |
Color | Maroon |
Disc Attachment System | TS/TSM Turn-On/Off |
Abrasive Grit | 80 |
Quick Change System | TS |
Maximum Operating Speed | 20,000 RPM |
Quick-Change System | TS |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit 80, Overall Diameter 3 in, Quick Change System TS, Series Surface Prep, Maximum Operating Speed 20,000 RPM, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA Disc, 5", P280, PK100 (23-332-280)
- WESTWARD Flap Disc, 7" dia., 40 Grit, Coarse (66261180361)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253048897)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90071)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 2" dia (05539554461)
- ZORO SELECT Quick Change Disc, 1-1/2" dia., 60 Grit (05539554453)
- ZORO SELECT Quick Change Disc, 4" dia., 60 Grit, Brown (05539554565)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 3" dia (05539554526)
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (78072775338)
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (78072775340)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 3in, 36G, TR, PK25 (11-319142)
- Zoro Select Quick Change Discs