Shop All Quick Change Discs
Zoro Select
Quick Change Disc, 3" dia., 400 Grit, White
Mfr # 78072775347
Zoro # G5646109
original price:
$2.05
7% off
new price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Grade Super Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
- Series Surface Prep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775347
- Zoro # G5646109
- Country of Origin Italy
- Category Quick Change Discs
Dimensions
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Surface-Conditioning Disc |
Grit | 400 |
Grade | Super Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | Surface Prep |
Backing Material | Nylon Mesh |
Disc Attachment Type | Type 3 |
Max. RPM | 20,000 RPM |
Abrasive Grit | 400 |
Disc Backing Material | Nylon Mesh |
Disc Attachment System | TR Roll-On/Off |
Abrasive Grade | Super Fine |
Color | Gray |
Quick Change System | TR |
Maximum Operating Speed | 20,000 RPM |
Quick-Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Super Fine, Grit 400, Overall Diameter 3 in, Quick Change System TR, Series Surface Prep, Maximum Operating Speed 20,000 RPM, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.005" dia. Wire (66254442964)
- WEILER 8" Narrow Face Crimped Wire Wheel, .006" Steel Fill, 3/4" Arbor Hole (1138)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/8 (59127)
- PFERD 16" x 1/8" Cut-Off Wheel, 20mm A.H. - Q - SG RAIL STEEL (64397)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 3" dia (05539554526)
- ZORO SELECT Quick Change Disc, 3" dia., 60 Grit, Brown (78072775337)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 2" dia (05539554461)
- ZORO SELECT Quick Change Disc, 4" dia., 60 Grit, Brown (05539554565)
- ZORO SELECT Quick Change Disc, 2" dia., 60 Grit, Brown (78072775323)
- ZORO SELECT Quick Change Disc, Non-Woven, 2" dia. (78072775326)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 36G, TS (66261129719)
- Zoro Select Quick Change Discs