Shop All Quick Change Discs
Zoro Select
Quick Change Disc, 2" dia., 80 Grit, Maroon
Mfr # 78072775325
Zoro # G6049817
product price: $0.85
/ea
$0.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TS (Type II)
- Grit 80
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775325
- Zoro # G6049817
- UPC # 055395544660
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Quick Change Disc |
Attaching System | TS (Type II) |
Grit | 80 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 30,000 rpm |
Series | Surface Prep |
Backing Material | Nylon Mesh |
Style | Turn-On/Turn-Off |
Max. RPM | 30,000 RPM |
Abrasive Grade | Coarse |
Disc Attachment System | TS/TSM Turn-On/Off |
Disc Attachment Type | Type 2 |
Color | Maroon |
Disc Backing Material | Nylon Mesh |
Abrasive Grit | 80 |
Maximum Operating Speed | 30,000 RPM |
Quick Change System | TS |
Quick-Change System | TS |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit 80, Overall Diameter 2 in, Quick Change System TS, Series Surface Prep, Maximum Operating Speed 30,000 RPM, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Finishing Compound, Blue (40014)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (60440098113)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529323)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 3"x.060"x3/8" (66243528552)
- ZORO SELECT Quick Change Disc, 3" dia., 80 Grit, Maroon (78072775339)
- ZORO SELECT Quick Change Disc, Non-Woven, 2" dia. (78072775324)
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (78072775319)
- ZORO SELECT Quick Change Disc, 3" dia., 60 Grit, Brown (78072775337)
- ZORO SELECT Quick Change Disc, Non-Woven, 2" dia. (78072775326)
- ZORO SELECT Quick Change Disc, Coated, 3" dia., PK50 (69957399717)
- MERIT Quick Change Disc, 3In, 36 Grit, TR, PK50 (69957399718)
- Zoro Select Quick Change Discs