Shop All Quick Change Discs
Zoro Select
Quick Change Disc, 1-1/2" dia., 60 Grit
Mfr # 05539554453
Zoro # G4570181
product price: $0.71
/ea
$0.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TR (Type III)
- Grit 60
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539554453
- Zoro # G4570181
- UPC # 055395544530
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Details
Item | Quick Change Disc |
Attaching System | TR (Type III) |
Grit | 60 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 30,000 rpm |
Series | Surface Prep |
Backing Material | Nylon Mesh |
Style | Roll-On/Roll-Off |
Abrasive Grit | 60 |
Max. RPM | 30,000 RPM |
Disc Attachment System | TR Roll-On/Off |
Abrasive Grade | Coarse |
Disc Backing Material | Nylon Mesh |
Color | Brown |
Disc Attachment Type | Type 3 |
Maximum Operating Speed | 30,000 RPM |
Quick Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit 60, Overall Diameter 1 1/2 in, Quick Change System TR, Series Surface Prep, Maximum Operating Speed 30,000 RPM, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST Surface Cond. Disc, 3 In., Brown, PK25 (8298035)
- WEILER Flared Crimped Wire End Wire Brush, Steel (90851)
- PEARL Premium AO DC Grinding Wheel 4-1/2 x 1/4 x 7/8 A24R T-27 (DC4510)
- WESTWARD CutOff Wheel, A60T, 7"x1/8"x7/8" (6ZFH3)
- ZORO SELECT Quick Change Disc, 4" dia., 80 Grit, Maroon (05539554472)
- ZORO SELECT Quick Change Disc, Non-Woven, 2" dia. (78072775324)
- ZORO SELECT Quick Change Disc, 3" dia., 60 Grit, Brown (78072775337)
- ZORO SELECT Quick Change Disc, 3" dia., 400 Grit, White (78072775347)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 2" dia (05539554461)
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (78072775319)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 36G, TS (66261129719)
- Zoro Select Quick Change Discs