Shop All Self-Dumping Hoppers
Zoro Select
Quick Attach Hopper, 3,000 lb
Mfr # 20077QA
Zoro # G810866176
product price: $1,908.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
$1,908.99
Free 30-Day Returns
Key Features
- Fork Pocket Width 8 in
- Frame Material Steel
- Dump Angle 90 Degrees
- Fork Pocket Depth 58 in
- Hopper Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20077QA
- Zoro # G810866176
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Width | 8 in |
Fork Pocket Depth | 58 in |
Overall Length | 68 in |
Overall Height | 42 in |
Overall Width | 58 in |
Fork Pocket Height | 3 in |
Details
Item | Quick Attach Hopper |
Frame Material | Steel |
Dump Angle | 90 Degrees |
Hopper Material | Steel |
Finish | Enamel |
Load Capacity - Maximum | 3,000 lb |
Capacity - Cubic Yard | 2 cu yd |
Capacity - Cubic Foot | 54 cu ft |
Mobility Type | Fork Pockets |
Frame Gauge | 7 ga |
Included Casters | Casters Not Included |
Description
Quick Attach Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Load Capacity - Maximum 3,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 54 cu ft, Capacity - Cubic Yard 2 cu yd, Overall Height 42 in, Overall Length 68 in, Overall Width 58 in, Frame Gauge 7 ga, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Finish Enamel, Dump Angle 90 Degrees , Frame Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Mobile Drum Carrier for Dispensing 55 Gallon Steel Drums, 800 Lb. Capacity (952800)
- VESTIL 3 Step Yellow Welded Aluminum Step Stand 500 lb. Capacity (SSA-3-Y)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A3E10B8D3C1P6)
- VESTIL Pallet Rack Protector, 8-1/16Wx6Lx24In H (G6-24)
- ZORO SELECT Hopper, 1500 Lb Cap., 80 x 51 x 55 In. (SD-2.2)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (2577 YELLOW)
- ZORO SELECT Self-Dumping Hopper, 27.0 cu. ft. Cap. (10077LPGray)
- ZORO SELECT Self Dumping Hopper, 750 lb., Poly, Yellow (SD 5/8 YELLOW)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (3377 RED)
- ZORO SELECT Self Dumping Hopper, 5000 lb., Orange (26077 ORANGE)
- ZORO SELECT Self-Dumping Hopper, 9.0 cu. ft. Cap. (3355LPYellow)
- Zoro Select Tilt & Cube Trucks