Shop All Clocks
Zoro Select
Quartz Clock, 10 in. H, Silver
Mfr # 48PD14
Zoro # G4595906
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Arabic
- Shape Round
- Width 1 5/8 in
- Height 10 in
- Color White, Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48PD14
- Zoro # G4595906
- Country of Origin China
- Category Clocks
Dimensions
Width | 1 5/8 in |
Height | 10 in |
Face Dia. | 9 in |
Depth | 1 5/8 in |
Overall Dia. | 10 in |
Battery Size | AA |
Overall Depth | 1 5/8 in |
Overall Diameter | 10 in |
Face Diameter | 9 in |
Description
Wall Clock,Analog,Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Jasper Nightstand in Off White Matte (51353)
- REGENCY Jacob 15" Square Ottoman- Peacock Teal (N6215PT)
- HIRSH 18" W 5 Drawer File Cabinet, Light Gray, Legal (17782)
- R & R TEXTILE Bedding/Bath Kit, Emergency Shelter, Dorms (X90001)
- ZORO SELECT 11-5/8" Analog Quartz Double Sided Wall Clock, Black (2CHY5)
- ZORO SELECT Clock, Analog, Plastic, Case Silver, 2 1/4"D (801A49)
- ZORO SELECT 12" Analog Quartz Wall Clock, Black (2CHZ8)
- ZORO SELECT 13-3/4" Analog Quartz Wall Clock, Black (2CHZ4)
- ZORO SELECT 12-1/8" Analog Quartz Atomic Wall Clock, Black (2CJA3)
- ZORO SELECT 24" Analog Quartz Wall Clock, Black (6NN67)
- SONNET INDUSTRIES Sonnet Industries T-4641 Atomic LCD Clock with Back Blue Light & Indoor & Outdoor Remote Sensor for Temperature & Humidity (T-4641)
- Zoro Select Clocks