Shop All Safety and Security Mirrors
Zoro Select
Qtr Dome Mirror, 36In., Scratch Res Acryl
Mfr # ONV-SR-90-36-PB
Zoro # G2318547
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mirror Material Acrylic
- Diameter 36 in
- Backing Material Plastic
- Mirror Environment Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ONV-SR-90-36-PB
- Zoro # G2318547
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 36 in |
Dome Height | 19 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Quarter Dome Mirror |
Mirror Material | Acrylic |
Backing Material | Plastic |
Mirror Environment | Indoor |
Mounting Location | Wall or Ceiling |
Approximate Viewing Distance | 760 ft |
Viewing Angle | 90 Degrees |
Includes Mounting Hardware | Yes |
Includes | Mounting hardware |
Color | Silver Reflective |
Standards | UL Approved |
Material | Scratch Resistant Acrylic Lens |
Mirror Shape | Round |
Mirror Style | Quarter Dome Mirror |
Rim Material | Vinyl Coated Aluminum |
Weight | 20 lb |
Description
Quarter Dome Mirror, Mirror Style Quarter Dome Mirror, Mirror Shape Round, Rim Material Vinyl Coated Aluminum, Mirror Material Acrylic, Backing Material Plastic, Diameter 36 in, Viewing Angle 90 Degrees , Approximate Viewing Distance 760 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 19 in, Mounting Location Ceiling, Standards UL Approved, Weight 20 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Pleated Bouffant, Green, Universal, PK100 (1TTV2)
- MAXIFOAM PREMIUM VF, CoatedGloves, Nitrile, XL, W/G, 43FJ93, PR (34-800V/XL)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Brown, incl. screws (NST633730BRT)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Pinlock (4-Point), Brown (460409)
- ZORO SELECT Half Dome Mirror, 26In., Polycarbonate (ONV-180-26-PC)
- ZORO SELECT Oval Shaped Mirror (OFFEYE-17)
- ZORO SELECT Indoor Ped Convex Mirror, 18 Dia, Acrylic (CVI-18-PS)
- ZORO SELECT Indoor Convex Mirror, 26 in dia, Acrylic (SCVI-26T)
- ZORO SELECT Full Dome Mirror, 48 In., Acrylic Hi Viz (ONV-360-48-SB)
- ZORO SELECT Half Dome Mirror, 32In., Polycarbonate (ONV-180-32-PC)
- FRED SILVER Half Dome Safety Mirror (H-DOME-36)
- Zoro Select Traffic Safety